Shop All Dry Erase Markers
Detectamet
Detectable Dry Erase Marker Set, Round Barrel, PK10
Mfr # 145-A06-P02-A07
Zoro # G7777491
product price: $26.99
/pk 10, $2.70/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Size Bullet
- Barrel Type Round
- Marker Ink Color Black
- Features Metal Detectable X-Ray Visible
- Marker Tip Bullet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Detectamet
- MFR # 145-A06-P02-A07
- Zoro # G7777491
- Country of Origin United Kingdom
- Category Dry Erase Markers
Dimensions
Tip Size | Bullet |
Details
Item | Dry Erase Marker Set |
Ink Color | Black |
Barrel Type | Round |
Marker Ink Color | Black |
Features | Metal Detectable X-Ray Visible |
Marker Tip | Bullet |
Marker Cap | Capped |
Description
Dry Erase Marker Set, Bullet, Marker Cap Capped, Barrel Type Round, Marker Ink Color Black, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PACON Plain White Newsprint 12in x 18in, PK1000 (P3409)
- MARSH Stencil Machine, 3/4 In Character H (S)
- GHENT Glass Whiteboard 48" x 96"Magnetic, Wall Mounted (ARIASM48WH)
- ZORO SELECT 1/2" Six Ring Field Round Binder, Yellow/Silver (200)
- DETECTAMET Detectable Dry Erase Marker Set, Round Barrel, PK10 (145-A06-P01-A07)
- DETECTAMET Detectable Dry Erase Marker Set, Round Barrel, PK10 (145-A05-P03-A08)
- DETECTAMET Detectable Dry Erase Marker Set, Round Barrel, PK10 (145-A05-P04-A08)
- DETECTAMET Detectable Dry Erase Marker Set, Round Barrel, PK10 (145-A05-P02-A07)
- DETECTAMET Detectable Dry Erase Marker Set, Round Barrel, PK10 (145-A05-P03-A07)
- DETECTAMET Detectable Dry Erase Marker Set, Round Barrel, PK10 (145-A05-P01-A08)
- SHARPIE Chalk Dry Erase Marker, White, PK2 (2103010)
- Detectamet Dry Erase Markers