Shop All Dry Erase Markers
Detectamet
Detectable Dry Erase Marker Set, Round Barrel, PK10
Mfr # 145-A05-P04-A08
Zoro # G7777519
product price: $47.15
/pk 10, $4.72/ea
$47.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Size Chisel
- Barrel Type Round
- Point Type Chisel/Bullet
- Marker Ink Color Green
- Features Metal Detectable X-Ray Visible
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Detectamet
- MFR # 145-A05-P04-A08
- Zoro # G7777519
- Country of Origin Korea, Republic of
- Category Dry Erase Markers
Dimensions
Tip Size | Chisel |
Details
Item | Dry Erase Markers |
Ink Color | Green |
Barrel Type | Round |
Point Type | Chisel/Bullet |
Marker Ink Color | Green |
Features | Metal Detectable X-Ray Visible |
Marker Tip | Chisel |
Marker Cap | Retractable |
Number of Markers | 10 |
Low Odor | Yes |
Description
Dry Erase Markers, Chisel, Marker Cap Retractable, Barrel Type Round, Low Odor Yes, Marker Ink Color Green, Number of Markers 10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUSINESS SOURCE Clip, Binder, Small, Bk, PK12 (36550)
- SEALER SALES 9" x 14" PVC Shrink Bag, 80 gauge, 500pcs, 500PK (SB-9-14-80-A)
- CRAYOLA Color Pencil, Long Barrel, Assorted, PK36 (684036)
- EXPO Dry Erase Precision Point Eraser Refill Pad, Felt, 9 3/4w x 3 1/4d (9287KF)
- DETECTAMET Detectable Dry Erase Marker Set, Round Barrel, PK10 (145-A05-P02-A08)
- DETECTAMET Detectable Dry Erase Marker Set, Round Barrel, PK10 (145-A05-P03-A08)
- DETECTAMET Detectable Dry Erase Marker Set, Round Barrel, PK10 (145-A05-P03-A07)
- DETECTAMET Detectable Dry Erase Marker Set, Round Barrel, PK10 (145-A05-P02-A07)
- DETECTAMET Detectable Dry Erase Marker Set, Round Barrel, PK10 (145-A06-P01-A07)
- DETECTAMET Detectable Dry Erase Marker Set, Round Barrel, PK10 (145-A05-P01-A08)
- EXPO Dry Erase Marker Set, Chisel/Fine Tip, Assorted Colors Low Odor (80054)
- Detectamet Dry Erase Markers