Shop All Dry Erase Markers
Detectamet
Detectable Dry Erase Marker Set, Round Barrel, PK10
Mfr # 145-A05-P02-A08
Zoro # G7777458
product price: $45.39
/pk 10, $4.54/ea
$45.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Size Chisel
- Barrel Type Round
- Point Type Chisel/Bullet
- Features Metal Detectable X-Ray Visible
- Marker Ink Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Detectamet
- MFR # 145-A05-P02-A08
- Zoro # G7777458
- Country of Origin Korea, Republic of
- Category Dry Erase Markers
Dimensions
Tip Size | Chisel |
Details
Item | Dry Erase Markers |
Ink Color | Black |
Barrel Type | Round |
Point Type | Chisel/Bullet |
Features | Metal Detectable X-Ray Visible |
Marker Ink Color | Black |
Marker Tip | Chisel |
Number of Markers | 10 |
Marker Cap | Retractable |
Low Odor | Yes |
Description
Dry Erase Markers, Chisel, Marker Cap Retractable, Barrel Type Round, Low Odor Yes, Marker Ink Color Black, Number of Markers 10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Corrugated Boxes, 18" x 13" x 5", Kraft, 25/Bundle (55VH42)
- TAPE LOGIC Tape Logic® Labels, "This Side Up - Handle with Care", 3" x 5", Red/White, 500/Roll (DL1050)
- ZORO SELECT 1" Ring ESD Binder 8-1/2 x 11" (07410)
- ZORO SELECT Corrugated Boxes, 20" x 18" x 18", Kraft, 15/Bundle (11A805)
- DETECTAMET Detectable Dry Erase Marker Set, Round Barrel, PK10 (145-A05-P03-A08)
- DETECTAMET Detectable Dry Erase Marker Set, Round Barrel, PK10 (145-A05-P04-A08)
- DETECTAMET Detectable Dry Erase Marker Set, Round Barrel, PK10 (145-A06-P01-A07)
- DETECTAMET Detectable Dry Erase Marker Set, Round Barrel, PK10 (145-A05-P02-A07)
- DETECTAMET Detectable Dry Erase Marker Set, Round Barrel, PK10 (145-A05-P01-A08)
- DETECTAMET Detectable Dry Erase Marker Set, Round Barrel, PK10 (145-A05-P03-A07)
- EXPO Dry-erase Marker, Bullet Point, 4/ST, BK/RD/BE/GN PK (SAN82074)
- Detectamet Dry Erase Markers