Shop All Dry Erase Markers
Detectamet
Detectable Dry Erase Marker Set, Round Barrel, PK10
Mfr # 145-A05-P02-A07
Zoro # G7777485
product price: $47.15
/pk 10, $4.72/ea
$47.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ink Color Black
- Tip Size Bullet
- Barrel Type Round
- Point Type Chisel/Bullet
- Marker Tip Bullet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Detectamet
- MFR # 145-A05-P02-A07
- Zoro # G7777485
- Country of Origin Korea, Republic of
- Category Dry Erase Markers
Dimensions
Tip Size | Bullet |
Details
Item | Dry Erase Markers |
Ink Color | Black |
Barrel Type | Round |
Point Type | Chisel/Bullet |
Marker Tip | Bullet |
Marker Ink Color | Black |
Features | Metal Detectable X-Ray Visible |
Marker Cap | Retractable |
Low Odor | Yes |
Number of Markers | 10 |
Description
Dry Erase Markers, Bullet, Marker Cap Retractable, Barrel Type Round, Low Odor Yes, Marker Ink Color Black, Number of Markers 10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONARD TOOLS Cable Comb Organizing Tool (CCB-25)
- PRANG Duo-Color Colored Pencil Sets, 3 mm, Assorted Lead/Barrel Colors, PK6 (22106)
- ZORO SELECT Corrugated Boxes, 16" x 11" x 10", Kraft, 25/Bundle (22XK96)
- GREAT PAPERS Stationery Letterhead, Painted Bor, PK80 (2013188)
- DETECTAMET Detectable Dry Erase Marker Set, Round Barrel, PK10 (145-A05-P03-A08)
- DETECTAMET Detectable Dry Erase Marker Set, Round Barrel, PK10 (145-A05-P02-A08)
- DETECTAMET Detectable Dry Erase Marker Set, Round Barrel, PK10 (145-A05-P04-A08)
- DETECTAMET Detectable Dry Erase Marker Set, Round Barrel, PK10 (145-A06-P01-A07)
- DETECTAMET Detectable Dry Erase Marker Set, Round Barrel, PK10 (145-A05-P01-A08)
- DETECTAMET Detectable Dry Erase Marker Set, Round Barrel, PK10 (145-A05-P03-A07)
- QUARTET Dry-Erase Marker, Glass, Bullet Point, 6/PK, Assorted (QRT79556)
- Detectamet Dry Erase Markers