Shop All Dry Erase Markers
Detectamet
Detectable Dry Erase Marker Set, Round Barrel, PK10
Mfr # 145-A05-P01-A07
Zoro # G7777351
$47.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ink Color Blue
- Tip Size Bullet
- Barrel Type Round
- Features Metal Detectable X-Ray Visible
- Marker Tip Bullet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Detectamet
- MFR # 145-A05-P01-A07
- Zoro # G7777351
- Country of Origin Korea, Republic of
- Category Dry Erase Markers
Dimensions
Tip Size | Bullet |
Details
Item | Dry Erase Markers |
Ink Color | Blue |
Barrel Type | Round |
Features | Metal Detectable X-Ray Visible |
Marker Tip | Bullet |
Marker Ink Color | Blue |
Low Odor | Yes |
Marker Cap | Retractable |
Number of Markers | 10 |
Description
Dry Erase Markers, Bullet, Marker Cap Retractable, Barrel Type Round, Low Odor Yes, Marker Ink Color Blue, Number of Markers 10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Label Dispenser Plastic, 4" (LBLD-P-4)
- COIN-TAINER Flat Coin Wrapper, Dime, PK1000 (216020002)
- 3M Transfer Tape Dispenser, Blue, 1-1/2 in. W (700)
- SMEAD Self Adhesive Pocket, 9 x 5-9/16, Clear, PK100 (68185)
- DETECTAMET Detectable Dry Erase Marker Set, Round Barrel, PK10 (145-A05-P04-A08)
- DETECTAMET Detectable Dry Erase Marker Set, Round Barrel, PK10 (145-A05-P02-A08)
- DETECTAMET Detectable Dry Erase Marker Set, Round Barrel, PK10 (145-A05-P02-A07)
- DETECTAMET Detectable Dry Erase Marker Set, Round Barrel, PK10 (145-A06-P01-A07)
- DETECTAMET Detectable Dry Erase Marker Set, Round Barrel, PK10 (145-A05-P03-A08)
- DETECTAMET Detectable Dry Erase Marker Set, Round Barrel, PK10 (145-A05-P01-A08)
- QUARTET Marker Caddy Kit, W/ Eraser, Dry-erase Markers, 8-Piece, AST (QRT558)
- Detectamet Dry Erase Markers