Shop All Calculators
Detectamet
Detectable Calculator, Portable, LCD, 8 Digits, 4-1/3"L
Mfr # 202S-P01
Zoro # G7688871
$38.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Portable
- Display Digits 8
- Display LCD
- Print Speed 1.6 Lines/sec
- Display Dimensions 25.4mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Detectamet
- MFR # 202S-P01
- Zoro # G7688871
- Country of Origin China
- Category Calculators
Dimensions
Display Dimensions | 25.4mm |
Length | 4 3/8 in |
Width | 2 3/4 in |
Overall Depth | 4.38 in |
Overall Height | 4 1/2 in |
Overall Width | 2 1/2 in |
Display Width | 2 in |
Display Height | 1 in |
Details
Item | Portable Calculator |
Type | Portable |
Display Digits | 8 |
Display | LCD |
Print Speed | 1.6 Lines/sec |
Application | General Calculations |
Power Supply | Battery |
Functions | Accounting, Calculation |
Print Type | Paperless |
Product Type | Portable Calculator |
Features | Automatic Shut-Off |
Number of Digits Displayed | 8 |
Display Type | LCD |
Display/Print |
Description
Portable Calculator, Portable, Length 4 3/8 in, Width 2 3/4 in, Display Digits 8, Display LCD, Display Dimensions 25.4mm, Print Type Paperless, Print Speed 1.6 Lines/sec, Ink Type Not Applicable, Accounting, Calculation, General Calculations, Power Supply Battery
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POST-IT Labeling and Cover-Up Tape, Width 1/3 In (652)
- TREND ENTERPRISES Multiplication 0-12 Skill Drill Flash Cards (T53105)
- POST-IT Note, Post-It, 3"X5", Ast, PK5 (655RPA)
- OPTIMA SCALES Optima Scales OP-915SS-1616-300 NTEP Stainless Steel Waterproof Bench Scale - 16 x 16 in.; 300 x 0.05 lb. (OP-915SS-1616-300)
- DETECTAMET Calculator, Desktop, LCD, 8 Digits, 4-1/3" L (202C-P01)
- DETECTAMET Calculator, Desktop, LCD, 12 Digits, 6" L (202F-P01)
- VICTOR TECHNOLOGY Acrylic Stand, 9 x 11 x 2 in. (LS-125)
- VICTOR TECHNOLOGY 8-Digit Dual Power Pocket Calculator, 2-3/4"x4-1/2"x3/8", BK (VCT908)
- CASIO MS-80B Tax and Currency Calculator, 8-Digit LCD (MS-80B)
- CONTROL CO Calculator, Pocket, 4-1/4 In. (6023)
- SHARP SHREL501X2BWH 10-Digit LCD Battery Powered Scientific Calculator (328SHREL501X)
- Detectamet Calculators