Shop All Calculators
Detectamet
Desktop Calculator Holder Blue
Mfr # 200D-P01
Zoro # G7688740
$31.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Desktop
- Display Digits 12
- Display LCD
- Print Speed 1.6 LPS
- Display Dimensions 25.4mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Detectamet
- MFR # 200D-P01
- Zoro # G7688740
- Country of Origin United Kingdom
- Category Calculators
Dimensions
Display Dimensions | 25.4mm |
Length | 6 1/2 in |
Width | 5 3/8 in |
Overall Height | 5 7/8 in |
Overall Width | 4 3/4 in |
Details
Item | Desktop Calculator Holder |
Type | Desktop |
Display Digits | 12 |
Display | LCD |
Print Speed | 1.6 LPS |
Power Supply | Battery, Solar |
Functions | Keeps calculators safe and secure when not in use Holds a Fully Detectable Handheld Calculator Code 202F-P01 Fits calulators 6 in x 4 1/4 in |
Application | Hold calculators |
Print Type | Paperless |
Characteristics | Magnetic |
Includes | Wall Mountable, X-Ray Visible |
Product Type | Desktop Calculator Holder |
Color | Blue |
Material | Polypropylene |
Metal Detectable | Yes |
Description
Calculator Holder,6" L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LABELMASTER Quality Control Approvd Date, Label, Pk500 (BLT22)
- MARSH Stencil Ink, White (30400)
- ZORO SELECT Flat Corrugated Boxes, 13" x 13" x 2", Kraft, 25/Bundle (55VG93)
- INTERTAPE Intertape Polymer Carton Tape, Natural, 3 In. x 450 Ft., PK10 (K71029G)
- DETECTAMET Detectable Calculator, Portable, LCD, 8 Digits, 4-1/3"L (202S-P01)
- DETECTAMET Calculator, Desktop, LCD, 8 Digits, 4-1/3" L (202C-P01)
- DETECTAMET Calculator, Desktop, LCD, 12 Digits, 6" L (202F-P01)
- VICTOR TECHNOLOGY TUFFCALC Desktop Calculator (99901)
- TEXAS INSTRUMENTS Scientific Calculator, LCD, 10 Digit (TEXTI30XA)
- SHARP ELECTRONICS Sharp® 12-Digit Desktop Calculator, QS2130, Dual Power, 7-1/2" X 6-7/8" X 2-2/3", Grey (QS2130)
- INNOVERA Innovera® 15925 Portable Minidesk Calculator, 8-Digit LCD (15927)
- Detectamet Calculators