Shop All Knives & Cutlery
Detectamet
Broad Filleting Knife, PK 10
Mfr # 600-T053-S070-P01
Zoro # G908851015
Free Shipping & Returns
$282.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Type Straight
- Handle Color Blue
- NSF Certified No
- Metal Detectable Yes
- Knife Type Fillet Knife
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Detectamet
- MFR # 600-T053-S070-P01
- Zoro # G908851015
- Country of Origin United Kingdom
- Category Knives & Cutlery
Details
Item | Filleting Knife |
Blade Type | Straight |
Handle Color | Blue |
NSF Certified | No |
Metal Detectable | Yes |
Knife Type | Fillet Knife |
Number of Implements | 1 |
Description
Filleting Knife, FDA Compliant Yes, Knife Type Fillet Knife, Blade Material Stainless Steel, Handle Color Blue, Blade Type Straight, NSF Certified No, Handle Material Polymer, Blade Length 6 1/2 in, Metal Detectable Yes, Number of Implements 1, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNN Airpot, Lever-Action, 128 oz (AIRPOT)
- HFA Handi-Foil Medium Gourmet To Go Pan Base Only, PK150 (4202-70-150)
- KNG Small Striped Baggy Cargo Chef Pants (1059S)
- MONARCH Bistro Napkins Black , 12PK (BISTRO-BL)
- DETECTAMET Metal Detectable Paring Knife 4", PK 10 (600-T056-S068-P01)
- DETECTAMET Metal Detectable Vegetable Knife, PK 10 (600-T054-S480-P01)
- KYOCERA CERAMIC SANTOK KNIFE5.5"" (FK-140WHACE)
- SANELLI Sanelli 100633 Premana Professional 13 Inch Butchers Knife (100633)
- DEXTER RUSSELL Deboning Knife, Orange, 3-1/4 In. (11423)
- DEXTER RUSSELL Fillet Knife, Wide, 8 In, Poly, White (10223)
- FARBERWARE 8" L Carbon Steel Chef's Knife 2 pc (5158142)
- Detectamet Knives & Cutlery