Shop All Binders
Detectamet
Aluminum Ring Binder, 2 Rings
Mfr # 311-P46-O06-A143
Zoro # G7777975
original price:
$52.09
14% off
new price: $44.29
/ea
$44.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Number of Rings 2
- Material Aluminum
- Number of Pockets 0
- Ring Size - Binders 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Detectamet
- MFR # 311-P46-O06-A143
- Zoro # G7777975
- Country of Origin Taiwan, Province of China
- Category Binders
Dimensions
Ring Size - Binders | 2 in |
Sheet Size | 8-1/2" x 11" |
Ring Size | 2 in |
Sheet Size - Binders | 9 in x 12-1/2 in |
Paper Size | A4 |
For Document Width | 9 in |
For Document Length | 12 1/2 in |
Details
Color | Silver |
Number of Rings | 2 |
Material | Aluminum |
Number of Pockets | 0 |
Color Family - Binders | Silver |
Cover Type | Plain |
Sheet Capacity | 400 |
Ring Type | Round |
Specific Material | Aluminum |
Basic Material - Binders | Metal |
Features - Binders | (2) Rings |
Ring Type - Binders | Round |
Item | Ring Binder |
Binders -Item | 2-Ring Binder |
Sheet Capacity - Binders | 400 |
Description
Color Family - Binders Silver, 2-Ring Binder, Ring Type - Binders Round, Ring Size - Binders 2 in, Cover Type - Binders Plain, Sheet Size - Binders 9 in x 12-1/2 in, Durability - Binders Standard, Sheet Capacity - Binders 400, Features - Binders (2) Rings, Basic Material - Binders Metal, Specific Material Aluminum, Color Silver, Number of Rings 2, Item Ring Binder
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTITCH Full Strip Stapler, 20 Sheet, Black (BOSB2200BK)
- OXFORD Stone Paper Notebook, 1 Subject, Medium/College Rule, Blue Cover, 11 x 8.5, 60 Sheets (161647)
- AZAR DISPLAYS Frameless Wall Sign Holder w/ Trifold Pocket Overall: 16"W x 8.5"H (252052)
- QUARTET Fabric Bulletin Board 3 x 4 ft., Gray (7694G)
- DETECTAMET Detectable Ring Binder Clipboard, 12-1/2" W, 9" H (300-O06-P01-A138)
- DETECTAMET Chromium Ring Binder, 2 Rings, PK10 (316-P42-A31)
- AVERY Binder, EZD Ring, Label Holder, 4", Black (08802)
- UNIVERSAL ONE 3" D-Ring Binder, Black (UNV30751)
- AVERY 3" D-Ring Binder, Heavy Duty, Black, 11 x 8.5 (AVE79983)
- AVERY Binder, Durable View, Slant Rings, 2", White (17032)
- BUSINESS SOURCE Standard Book Rings 1.5" Diameter, PK100 (01438)
- Detectamet Binders