Shop All Clipboards
Detectamet
A3 Document/Clipboard, Silver
Mfr # 458-S03
Zoro # G4552882
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 13-1/2" x 18"
- Color Silver
- Width 9-3/4"
- Height 9-1/2"
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Detectamet
- MFR # 458-S03
- Zoro # G4552882
- Country of Origin United Kingdom
- Category Clipboards
Dimensions
Sheet Size | 13-1/2" x 18" |
Width | 9-3/4" |
Height | 9-1/2" |
Depth | 1-1/2" |
File Size | A3 |
For Document Width | 9 7/8 in |
For Document Length | 19 1/4 in |
Paper Size | A3 |
Details
Item | Clipboard and File Holder |
Color | Silver |
Material | Stainless Steel |
Mounting Style | Wall Mounted |
Product Type | Wall File |
Description
Wall File, Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NCCO GUESTCHECK Guest Check 1 Part 3.5x6.75, PK2500 (G3674)
- SCOTCH Tape Dispenser, Gray, Metal, 14-1/4" L (M797)
- BRECKNELL ElectroSamson, 55 lb x 1/2 oz / 25 x 0.02 kg Digital hand-held scale w/Hold - Tare functions (816965007486)
- SHARPIE Marker, SharpiePoint, Fine, White (37315)
- ZORO SELECT 9" x 12-1/2" Detectable Clipboard, Black (300-O06-P02-A13)
- ZORO SELECT 11" x 17" Clipboard, Blue (300-O07-P01-A94)
- ZORO SELECT 13-1/2" x 18" Clipboard Portrait with Econ Chrome Clip, Purple (300-O07-P07-A12)
- ZORO SELECT 8-1/2" x 11" Clipboard, Silver (300-O06-P45-A138)
- ZORO SELECT 13-1/2" x 18" Clipboard, Silver (300-O07-P30-A10)
- ZORO SELECT 13-1/2" x 18" Detectable Clipboard, Silver (300-O04-P45-A11)
- OIC Clipboard, Slim, Box, Be (OIC83304)
- Detectamet Clipboards