Zoro Select

9" x 12-1/2" Detectable Clipboard, Green


product price: $37.39
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Sheet Size 8-1/2" x 11"
  • Clip Capacity 1 in
  • Color Green
  • Width 12-5/8"
  • Height 9-1/16"
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Sheet Size 8-1/2" x 11"
Width 12-5/8"
Height 9-1/16"
File Size A4
Sheet Size - Clipboards 8-1/2 in x 11 in
File Size - Clipboard Letter
Overall Height 14 in
Overall Width 9 in
For Document Width 9 in
For Document Length 12 5/8 in
Paper Size A4

Description

Clipboard, File Size - Clipboard Letter, Clip Capacity 1 in, Clip Type High Tension, Color Family - Clipboard Green, Color Green, Storage Opening Type Not Applicable, Basic Material Plastic, Specific Material Detectable Plastic, Width 9 in, Height 14 in, Sheet Size 8-1/2 in x 11 in, Sheet Capacity 200, Storage Capacity 1-1/2 in, Features Metal Detectable, X-Ray Visible, Includes Heavy Duty Stainless Steel Clip, Clipboard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.