Shop All Clipboards
Detectamet
9" x 12-1/2" Detectable Clipboard, Black
Mfr # 300-O06-P02-A13
Zoro # G7900308
$27.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 8-1/2" x 11"
- Clip Capacity 1 in
- Color Black
- Width 12-5/8"
- Height 9-1/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Detectamet
- MFR # 300-O06-P02-A13
- Zoro # G7900308
- Country of Origin United Kingdom
- Category Clipboards
Dimensions
Sheet Size | 8-1/2" x 11" |
Width | 12-5/8" |
Height | 9-1/16" |
File Size | A4 |
File Size - Clipboard | Letter |
Sheet Size - Clipboards | 8-1/2 in x 11 in |
For Document Length | 12 5/8 in |
For Document Width | 9 in |
Overall Height | 14 in |
Overall Width | 9 in |
Paper Size | A4 |
Description
Storage Clipboard, File Size - Clipboard Letter, Clip Capacity 1 in, Clip Type Low Profile, Color Family - Clipboard Black, Color Black, Storage Opening Type Not Applicable, Basic Material Plastic, Specific Material Detectable Plastic, Width 9 in, Height 14 in, Sheet Size 8-1/2 in x 11 in, Features Metal Detectable, X-Ray Visible, Includes Zinc Clip and Pen Holder, Clipboard
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST-RITE 48"x96" Magnetic Steel Whiteboard, Silver Frame (219AH)
- POST-IT Note, Pst-It, 3"x3", Ast, PK5 (6545UC)
- SP SCIENCEWARE Pen Holder, Pk3 (F13373-0000)
- ALLIANCE RUBBER Non-Latex Rubber Bands, Size 64, 0.04" Gauge, Cyan Blue, 4oz Box, PK95 (ALL42649)
- DETECTAMET 13-1/2" x 18" Clipboard, Silver (300-O07-P30-A10)
- DETECTAMET 13-1/2" x 18" Detectable Clipboard, Silver (300-O04-P45-A11)
- DETECTAMET 13-1/2" x 18" Clipboard Portrait with Econ Chrome Clip, Purple (300-O07-P07-A12)
- DETECTAMET 11" x 17" Clipboard, Blue (300-O07-P01-A94)
- DETECTAMET Silver Clip Zinc Plated, Pk5 (307-T093)
- DETECTAMET 8-1/2" x 11" Clipboard, Silver (300-O06-P45-A138)
- SAUNDERS SlimMate Storage Clipboard, 0.5in. Clip Capacity, Holds 8.5 x 11 Sheets, Black (558)
- Detectamet Clipboards