Shop All Clipboards
Zoro Select
8-1/2" x 11" Clipboard, Silver
Mfr # 300-O06-P45-A138
Zoro # G7777841
original price:
$47.89
17% off
new price: $39.29
/ea
$39.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sheet Size 8-1/2" x 11"
- Clip Capacity 1 in
- Color Silver
- Width 12-5/8"
- Height 9-1/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 300-O06-P45-A138
- Zoro # G7777841
- Country of Origin United Kingdom
- Category Clipboards
Dimensions
Sheet Size | 8-1/2" x 11" |
Width | 12-5/8" |
Height | 9-1/16" |
File Size - Clipboard | Letter |
File Size | A4 |
Sheet Size - Clipboards | 8-1/2 in x 11 in |
For Document Width | 9 in |
Overall Width | 9 in |
For Document Length | 12 5/8 in |
Overall Height | 14 in |
Paper Size | A4 |
Description
Ring Binder Clipboard, File Size - Clipboard Letter, Clip Capacity 1 in, Clip Type High Tension, Color Family - Clipboard Silver, Color Silver, Storage Opening Type Not Applicable, Basic Material Metal, Specific Material Stainless Steel, Width 9 in, Height 14 in, Sheet Size 8-1/2 in x 11 in, Sheet Capacity 200, Storage Capacity 1-1/2 in, Features Metal Detectable, X-Ray Visible, Includes 2-Ring Binder, Ring Binder Clipboard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTEL Retractable Eraser Set, Blk, Blue, Red, 3 Pc (PENZE21BP3K6)
- LATHEM TIME E17-100 Time Card, Bi-Weekly/Monthly/Semi-Monthly/Weekly, 9", PK100 (E17-100)
- SHACHIHATA INC. Xstamper® Classix Self-Inking Date Stamp, 10-Year Date Band, Black (40150)
- DECKER TAPE PRODUCTS Label, DL1471, MINIMUM TWO PERSON LIFT, 2" X 8" (DL1471)
- ZORO SELECT 8-1/2" x 11" Clipboard, Blue (300-O06-P01-A11)
- ZORO SELECT 13-1/2" x 18" Clipboard, Silver (300-O07-P30-A10)
- ZORO SELECT Silver Clip Zinc Plated, Pk5 (307-T093)
- ZORO SELECT 9" x 12-1/2" Detectable Clipboard, Black (300-O06-P02-A13)
- ZORO SELECT 9" x 12-1/2" Detectable Clipboard HD SS Clip, Yellow (300-O06-P05-A10)
- ZORO SELECT 11" x 17" Clipboard, Blue (300-O07-P01-A94)
- ZORO SELECT Ring Binder Clipboard, Legal File Sz, Brn (5713)
- Zoro Select Clipboards