Shop All Clipboards
Zoro Select
8-1/2" x 11" Clipboard, Silver
Mfr # 300-O06-P45-A10
Zoro # G7777905
product price: $44.49
/ea
$44.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 8-1/2" x 11"
- Clip Capacity 1 in
- Color Silver
- Width 9-1/16"
- Height 12-5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 300-O06-P45-A10
- Zoro # G7777905
- Country of Origin United Kingdom
- Category Clipboards
Dimensions
Sheet Size | 8-1/2" x 11" |
Width | 9-1/16" |
Height | 12-5/8" |
File Size - Clipboard | Letter |
Sheet Size - Clipboards | 8-1/2 in x 11 in |
File Size | A4 |
Overall Width | 9 in |
For Document Length | 12 5/8 in |
For Document Width | 9 in |
Paper Size | A4 |
Overall Height | 12 3/4 in |
Description
Clipboard, File Size - Clipboard Letter, Clip Capacity 1 in, Clip Type High Tension, Color Family - Clipboard Silver, Color Silver, Storage Opening Type Not Applicable, Basic Material Metal, Specific Material Stainless Steel, Width 9 in, Height 12 3/4 in, Sheet Size 8-1/2 in x 11 in, Sheet Capacity 200, Storage Capacity 1-1/2 in, Features Metal Detectable, X-Ray Visible, Includes Heavy Duty Stainless Steel Clip, Clipboard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XEROX XEROX PHASER COMP. 3300 (106R01412)
- AVERY DENNISON Avery, CUSTOMIZABLE TOC READY INDEX DOUBLE COLUMN MULTICOLOR DIVIDERS, 24-TAB, LETTER (11321)
- BUSINESS SOURCE Laminator, Professional, 12" (20876)
- TOY TIME Kid's Toy Violin with 4 Adjustable Strings, Bow, Musical Instrument for Learning Classical Music (484337RZB)
- ZORO SELECT 13-1/2" x 18" Clipboard Portrait with Econ Chrome Clip, Purple (300-O07-P07-A12)
- ZORO SELECT 8-1/2" x 11" Clipboard, Silver (300-O06-P45-A138)
- ZORO SELECT 13-1/2" x 18" Detectable Clipboard, Silver (300-O04-P45-A11)
- ZORO SELECT Silver Clip Zinc Plated, Pk5 (307-T093)
- ZORO SELECT 8-1/2" x 11" Clipboard, Blue (300-O06-P01-A11)
- ZORO SELECT 9" x 12-1/2" Detectable Clipboard HD SS Clip, Yellow (300-O06-P05-A10)
- SAUNDERS 8-1/2" x 14" Clipboard, Arch, Lock (5713)
- Zoro Select Clipboards