Shop All Clipboards
Zoro Select
8-1/2" x 11" Clipboard, Blue
Mfr # 300-O06-P01-A15
Zoro # G7890970
product price: $42.29
/ea
$42.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 8-1/2" x 11"
- Clip Capacity 1 in
- Color Blue
- Width 12-5/8"
- Height 9-1/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 300-O06-P01-A15
- Zoro # G7890970
- Country of Origin United Kingdom
- Category Clipboards
Dimensions
Sheet Size | 8-1/2" x 11" |
Width | 12-5/8" |
Height | 9-1/16" |
File Size - Clipboard | Letter |
File Size | A4 |
Sheet Size - Clipboards | 8-1/2 in x 11 in |
Overall Width | 9 in |
Overall Height | 14 in |
For Document Width | 9 in |
For Document Length | 12 5/8 in |
Paper Size | A4 |
Description
Clipboard, File Size - Clipboard Letter, Clip Capacity 1 in, Clip Type High Tension, Color Family - Clipboard Blue, Color Blue, Storage Opening Type Not Applicable, Basic Material Plastic, Specific Material Detectable Plastic, Width 9 in, Height 14 in, Sheet Size 8-1/2 in x 11 in, Sheet Capacity 200, Storage Capacity 1-1/2 in, Features Metal Detectable, X-Ray Visible, Includes Blue Heavy Duty Stainless Steel Clip, Clipboard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALER SALES Heater Element for W-Series Direct Heat Sealers W-300DTS, W-300DATS (WHDH-11)
- SMEAD File Pocket Straight-Cut 8-1/2 x 11", 5.25" Expansion, Pk10 (73234)
- QUARTET Dry Erase Marker Set, Bullet Tip, Assorted, PK4 (5001-1MA)
- CRAYOLA Washable Paint, Yellow, Gallon (BIN542128034)
- ZORO SELECT 8-1/2" x 11" Clipboard, Silver (300-O06-P45-A10)
- DETECTAMET Clipboard Clip 5-5/8" L, Silver, Pk5 (307-T185)
- ZORO SELECT Silver Clip Zinc Plated, Pk5 (307-T093)
- ZORO SELECT 9" x 12-1/2" Detectable Clipboard, Black (300-O06-P02-A13)
- ZORO SELECT 13-1/2" x 18" Detectable Clipboard, Silver (300-O04-P45-A11)
- ZORO SELECT 9" x 12-1/2" Detectable Clipboard HD SS Clip, Yellow (300-O06-P05-A10)
- OMNIMED Omnimed® Standard Covered Poly Clipboard, 10"W x 13"H, Burgundy (205103-BU)
- Zoro Select Clipboards