Shop All Clipboards
Zoro Select
13-1/2" x 18" Clipboard, Silver
Mfr # 300-O07-P30-A10
Zoro # G7777948
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 11" x 17"
- Clip Capacity 1 in
- Color Silver
- Width 13-3/4"
- Height 18-1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 300-O07-P30-A10
- Zoro # G7777948
- Country of Origin United Kingdom
- Category Clipboards
Dimensions
Sheet Size | 11" x 17" |
Width | 13-3/4" |
Height | 18-1/8" |
Sheet Size - Clipboards | 11 in x 17 in |
File Size | A3 |
File Size - Clipboard | A3 |
For Document Length | 18 1/8 in |
For Document Width | 13 3/4 in |
Overall Height | 18 in |
Paper Size | A3 |
Overall Width | 14 in |
Description
Clipboard, File Size - Clipboard A3, Clip Capacity 1 in, Clip Type High Tension, Color Family - Clipboard Silver, Color Silver, Storage Opening Type Not Applicable, Basic Material Metal, Specific Material Aluminum, Width 14 in, Height 18 in, Sheet Size 11 in x 17 in, Sheet Capacity 200, Storage Capacity 1-1/2 in, Features Metal Detectable, X-Ray Visible, Includes Heavy Duty Stainless Steel Clip, Clipboard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARKAL Trades-Marker All-Surface Marker, Red (96132)
- AMPAD Flip Charts, Unruled, 27"x34", White, PK2 (24-028)
- PILOT Ink Refill, Fine, Black, PK2 (PIL77240)
- ENCORE PACKAGING Wide Band, 7" x 5/8"1 lb. Bag (EP-4107)
- ZORO SELECT 9" x 12-1/2" Detectable Clipboard, Black (300-O06-P02-A13)
- DETECTAMET Clipboard Clip 5-5/8" L, Silver, Pk5 (307-T185)
- ZORO SELECT 11" x 17" Clipboard, Blue (300-O07-P01-A94)
- ZORO SELECT 9" x 12-1/2" Detectable Clipboard HD SS Clip, Yellow (300-O06-P05-A10)
- ZORO SELECT 8-1/2" x 11" Clipboard, Blue (300-O06-P01-A11)
- ZORO SELECT 8-1/2" x 11" Clipboard, Silver (300-O06-P45-A138)
- ZORO SELECT Clipboard 1", Silver (22519)
- Zoro Select Clipboards