Shop All Clipboards
Detectamet
13-1/2" x 18" Clipboard Portrait with Econ Chrome Clip, Purple
Mfr # 300-O07-P07-A12
Zoro # G4458227
product price: $27.59
/ea
$27.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 13-1/2" x 18"
- Color Purple
- Width 18-1/8"
- Height 13-3/4"
- File Size A3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Detectamet
- MFR # 300-O07-P07-A12
- Zoro # G4458227
- Country of Origin United Kingdom
- Category Clipboards
Dimensions
Sheet Size | 13-1/2" x 18" |
Width | 18-1/8" |
Height | 13-3/4" |
File Size | A3 |
For Document Width | 13 3/4 in |
Paper Size | A3 |
For Document Length | 18 1/8 in |
Details
Item | Clipboard with Economy Chrome Plated Clip |
Color | Purple |
Features | Metal Detectable, X-Ray Visible |
Material | Plastic |
Mounting Style | Clip |
Product Type | Clipboard |
Description
Color Purple, Storage Opening Type Not Applicable, Features Metal Detectable, X-Ray Visible, Clipboard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 8" x 6" x 8", Kraft, 25/Bundle (22XK20)
- CARTERS Micropore Stamp Pad, 4 1/4x2 3/4, Blac (21281)
- TAPE LOGIC Tape Logic® #400 Industrial Tape, 2 Mil, 2" x 110 yds, Clear, 6/Case (T9024006PK)
- ZEBRA PEN Sarasa Gel Pen, Black, Bold, PK12 (46610)
- DETECTAMET 13-1/2" x 18" Clipboard, Silver (300-O07-P30-A10)
- DETECTAMET 13-1/2" x 18" Detectable Clipboard, Silver (300-O04-P45-A11)
- DETECTAMET 9" x 12-1/2" Detectable Clipboard HD SS Clip, Yellow (300-O06-P05-A10)
- DETECTAMET Clipboard Clip 5-5/8" L, Silver, Pk5 (307-T185)
- DETECTAMET 8-1/2" x 11" Clipboard, Silver (300-O06-P45-A10)
- DETECTAMET 8-1/2" x 11" Clipboard, Silver (300-O06-P45-A138)
- SAUNDERS Ring Binder Clipboard, Letter File Sz, Brn (5712)
- Detectamet Clipboards