Shop All Manual Winches
Detail K2
DK2 Runva ATV UTV Super Deluxe Package Towing Recovery Electric Winch, 12V, 2500 Lb. Capacity
Mfr # 2.5P
Zoro # G808641556
product price: $313.99
/ea
Free Shipping & Returns
$313.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Detail K2
- MFR # 2.5P
- Zoro # G808641556
- Country of Origin China
- Category Manual Winches
Description
The runva 2.5p super deluxe winch is ideal for pulling out atvs or utvs from water, snow or mud. Power comes from a permanent magnet 2.6 hp motor that can be controlled up to a distance of 2.3 m 7.6 ft. with the handheld wired remote control. Easy to operate, the winch pulls in both directions with a 14 m 46 ft. steel cable. includes: high quality 250a solenoid pack 2.3m rucker switch atv handle mounting rack 2.3m hand hold switch y connector zinc coat roller fairlead 1/4 hook and 2 ton 1/2 shackle protector saver mounting plate 2.3m 200a wires x 2 sets 2 ton snatch block 2 ton 1 2m tow strap features: power in/out, winch pulls in both direction winch pulls smoothly in water / snow / mud free spooling clutch automatic braking action full metal internal and external interchangeable with warn 2000lb/2500lb/3000lb atv winch mounting required
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER 40 ft Aluminum Extension Ladder, 300 lb Load Capacity (D540-2)
- TRUCKSPEC Clip-On Visor, Mirror, 9.75"X4.25" (7075)
- DAYTON Mold-On Rubber Wheel, 10 (MH34D64501G)
- MASTER LOCK CABLE STEEL 3/8X6' VINYL (78DPF)
- DETAIL K2 DK2 Ninja Series Planetary Gear Winch, 3500 Lb. Capacity (C3500N)
- THERN Spur Gear Hand Winch, 4000Lb W/ Brake F (M452B-A)
- DUTTON-LAINSON 1500Lb Worm Winch, Split -Loop0 (WG1500)
- DUTTON-LAINSON Dutton-Lainson 14125 DL-Series Horizontal Pulling Winch with Ratchet DL600A - 7" Handle, 600 lb. (14125)
- DUTTON-LAINSON Dutton Lainson 14927 B-Series Brake Winch B1502 - 1500 lb. Capacity (14927)
- DUTTON-LAINSON Winch Hand Ratchet 2500# (DL2500A)
- THERN Hand Winch, Spur Gear, 2000 lb. (M4312)
- Detail K2 Manual Winches