Shop All Manual Winches
Detail K2
DK2 Ninja Series Planetary Gear Winch, 3500 Lb. Capacity
Mfr # C3500N
Zoro # G708641557
product price: $361.99
/ea
Free Shipping & Returns
$361.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Detail K2
- MFR # C3500N
- Zoro # G708641557
- Country of Origin China
- Category Manual Winches
Description
Dk2 warrior ninja 3500 winch is ideal for large atv's and small trailers. A huge high power motor, heavy duty clutch, heavy duty steel gearing and heavy duty waterproof contactors ensure the ultimate in performance and reliability. Strengthened steel drum makes it ideal for tough jobs. Watertight 4 pin connection allows the use of 'plug and play' wireless. 1 year limited warranty. Makes a great gift. features: ideal for large atv's and small trailers sealed high power motor heavy duty clutch heavy duty watertight contactors gloss chip resistant paint full steel planetary gearing suitable for synthetic rope strengthened steel drum makes it ideal to use with synthetic rope watertight 4 pin connection allows the use of plug and play wireless control material : powder coated chip resistant steel mounting required for use with: pulls atv's and small trailers through different weather conditions up to 3500 pounds
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE BETTER BUNGEE Polystrap, Black, 36 in. L, SS (BBS36SBK)
- FAIRBANKS Core Casters, Swivel, Poly/Aluminum, 6" (N22-6-PO-AC)
- DAYTON Axle for Wheel (MHG221G)
- ZORO SELECT Rope, Manila, 3/4in Dia, 600 ft. (330240-NAT-00600-60019)
- MAXPULL WINCHES Steel Manual Winch w/Ratchet Handle and (MR-3-SI)
- DUTTON-LAINSON Winch 120Vac 2700 Lb Without Clutch (SA9000AC)
- DUTTON-LAINSON Brake Winch, Weight 16 Lbs (DLB2500A)
- THERN Hand Winch, Worm Gear, w/Brake, 2000 lb. (4WM2)
- THERN Spur Gear Hand Winch, 2000Lb For Pullin (M4412PB)
- DUTTON-LAINSON Lainson Worm Gear Hand Winch W/Split Ree (10972)
- SEGOMO TOOLS Hvy Duty 600lb Manual, Two Way Ratchet 26.2 Foot Long Wire Hand Winch (9001885)
- Detail K2 Manual Winches