Shop All Desk Accessories & Organizers
Desktex
Crystal Clear Vinyl Rectangular Desk Pad - 20" x 36"
Mfr # FRDE2036CV1
Zoro # G506587453
product price: $27.15
/ea
$27.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Crystal Clear
- Material Vinyl/PVC
- Height 0.03 in
- Width 20 in
- Includes Desk Mat Only
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Desktex
- MFR # FRDE2036CV1
- Zoro # G506587453
- UPC # 841776105007
- Country of Origin United Kingdom
- Category Desk Accessories & Organizers
Dimensions
Height | 0.03 in |
Width | 20 in |
Length | 36 in |
Details
Item | Desk Mat |
Color | Crystal Clear |
Material | Vinyl/PVC |
Includes | Desk Mat Only |
Description
Desktex crystal clear PVC is a durable surface protector from our desk pad range, made from vinyl plastic. Simply wipe clean with a damp cloth to remove any dirt build up. Our products are designed to perfectly preserve the condition of every surface they cover. All Polycarbonate and PVC desk pads in the Desktex range are fully recyclable and are manufactured in our facility which obtains 25% of its energy requirements from renewable sources. Proudly designed and manufactured in the UK. Mat size may vary slightly due to manufacturing process.
Restrictions
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Wire Rope Shears 6 1 (95 62 160)
- PARTNERS BRAND Corrugated Mailers, 6" x 4" x 3", Kraft, 50/Bundle (M643K)
- SHARPIE China Marker, Medium Tip, Red Color Family, 12 PK (2059)
- HSM OF AMERICA 12 oz. Shredder Oil, 32 ISO Viscosity 6PK (316P)
- DESKTEX Deskpad, Anti Micro, 17X22 (FLRFPHMTM4356EV)
- DESKTEX Pack of 4 Crystal Clear Vinyl Rectangular Desk Pads - 17" x 22" (FPDE1924CV4)
- DESKTEX Deskmat, , Glass, 20X36 (FLRFCDE2036G)
- DESKTEX Black Vinyl Rectangular Desk Pad - 20" x 36" (FRDE2036BV1)
- DACASSO Black Leather Serving Tray with Handles (AG-1033)
- HASTINGS HOME Drawer Organizer, 5 Compartment Modular Natural Wood Bamboo Space Saver Tray Storage for Home (379647FJK)
- BEST-RITE Privacy Divider, 17"H x 49"W, iFlex Series (90062)
- Desktex Desk Accessories & Organizers