Shop All Desk Accessories & Organizers
Desktex
Anti-Static Vinyl Rectangular Desk Pad - 20" x 36"
Mfr # FRDE32036V1
Zoro # G806587467
product price: $33.45
/ea
$33.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Material Vinyl/PVC
- Height 0.03 in
- Width 20 in
- Includes Desk Mat Only
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Desktex
- MFR # FRDE32036V1
- Zoro # G806587467
- UPC # 841776100897
- Country of Origin United Kingdom
- Category Desk Accessories & Organizers
Dimensions
Height | 0.03 in |
Width | 20 in |
Length | 36 in |
Details
Item | Desk Mat |
Color | Clear |
Material | Vinyl/PVC |
Includes | Desk Mat Only |
Description
The Anti-Static PVC mat dissipates static electricity and attracts dust away from your equipment providing added protection. Use under your laptop or electrical equipment to reduce the harmful effects of static electricity. Constant movement around electrical devices, computers and medical equipment cause a build-up of static and dust that can damage the machines. Desk pads protect expensive desk surfaces from damage and they can save companies money in the long term, by reducing the need to update or fix damaged office furniture as often. All Polycarbonate and PVC desk pads in the Desktex range are fully recyclable and are manufactured in our facility which obtains 25% of its energy requirements from renewable sources. You can also use Desktex desk pads around the home. Proudly designed and manufactured in the UK.
Restrictions
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUSINESS SOURCE Plain Tab Color Polyethylene Index Dividers, PK8 (01810)
- MOOLAH Self-Sealing Currency Bands, Red, $500, Pack of 1000 (729200500)
- SCOTCH Tape, Dispenser, Inv, 3/4x300" (105)
- DUCK BRAND Packing Tape, Max Strength, 1.88"x54.6 Yd, 6/PK, Clear 6PK (DUC241513)
- DESKTEX Deskmat, , Glass, 20X36 (FLRFCDE2036G)
- DESKTEX Pack of 4 Crystal Clear Vinyl Rectangular Desk Pads - 17" x 22" (FPDE1924CV4)
- DESKTEX Black Vinyl Rectangular Desk Pad - 20" x 36" (FRDE2036BV1)
- DESKTEX Deskpad, Anti Micro, 17X22 (FLRFPHMTM4356EV)
- RUBBERMAID Nine-Comp Deep Drawer Organizer, Plastic, 14 7/8x11 7/8x2 1/2, Black (21864)
- ALERA Valencia Shelf, 15-3/4"x10"x11", Cherry (ALEVA316012MC)
- STANLEY STORAGE ORGANIZR 16.7""L (014725R)
- Desktex Desk Accessories & Organizers