Shop All TV Stands & Entertainment Centers
Designs2Go
Desigsn2Go Marbella TV Stand; Black - 60 x 21.75 x 15.5 in.
Mfr # 131126BL
Zoro # G103951510
product price: $280.99
/ea
Free Shipping & Returns
$280.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Designs2Go
- MFR # 131126BL
- Zoro # G103951510
- UPC # 95285415397
- Country of Origin United States
- Category TV Stands & Entertainment Centers
Description
The Newport Marbella TV Stand by Convenience Concepts meets the modern and media filled household. Featuring three open storage compartments, each with their own cable management holes that allows for easy organization. Also featuring two drop down cabinets offering plenty of concealed storage space. The beautiful woodgrain black finish easily fits with any decor.
Features- Rich Black Finish
- Three Compartments with Cable Management
- Two Drop Down Cabinets for Concealed Storage
- Easy Assembly, Tools Included
- Will Provide Years of Enjoyment
- Newport Marbella TV Stand
- Color: Black
- Dimension: 21.75" H x 15.5" W x 60" L
- Weight: 76.12 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANHATTAN COMFORT TV Stand, Mid Century, 42.52", Brown (212BMC97)
- AIDATA CORP CO LTD Aidata USA FR003 Ergonomic Plus Footrest Via Ergoguys - Black (FR003)
- DREAMSEAT Xpression Pro Gaming Chair with Michigan State Spartans Sparty Logo (XZXPPRO032-PSCOL13224A)
- VINTIQUEWISE Galvanized Metal Rustic Milk Can, Medium (QI003292.M)
- DESIGNS2GO Designs2Go 191030CH Xl Single Tier Tv Swivel; Cherry (191030CH)
- SAUDER Palladia Corner Enter Cred Vo A2 , Accommodates up to a 60 in. TV weighing 95 lbs (420714)
- MANHATTAN COMFORT Liberty 42.28 Floating Entertainment Center, White (227BMC6)
- KD APARADOR Soho Turntable Stand, Mahogany (KD2442148)
- SAUDER Harvey Park Entertainment Credenza Ro A2 , Accommodates up to a 70 in. TV weighing 95 lbs (433482)
- SAUDER Morgan Main 80 in. Credenza Black A2 , Accommodates up to an 85 in. TV weighing 135 lbs (433735)
- NEXTGEN 48 in. TV Stand, Brown Oak (NE3071230)
- Designs2Go TV Stands & Entertainment Centers