Shop All TV Stands & Entertainment Centers
Designs2Go
Designs2Go 131060CH 3 Tier 60 in. TV Stand; Cherry - 59 x 15.75 x 24 in.
Mfr # 131060CH
Zoro # G303951648
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Designs2Go
- MFR # 131060CH
- Zoro # G303951648
- UPC # 95285417490
- Country of Origin United States
- Category TV Stands & Entertainment Centers
Description
Modernize your living space with the Designs2Go 3 Tier 60" TV Stand from Convenience Concepts. Featuring an easy to assemble construction you can set it up in minutes without the use of any tools. The open concept shelves allow plenty of space for all of your media needs with cable management this TV Stand will be sure to complete the look of any decor.
Features- Open Concept Shelves
- Stainless Steel Clad Poles
- Won't Rust
- Contemporary Design
- Holds TVs up to 60 "
- Color: Cherry
- Dimension: 24" H x 15.75" W x 59" L
- Weight: 43 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALATERRE FURNITURE Jasper Twin to King Extending Day Bed with Storage Drawers, Espresso (AJJP10P0)
- LOGO BRANDS Buffalo Bills 60x80 Raschel Throw (604-26X)
- NUDELL Frame, 8.5"X11", Plastic, Black (11880)
- HOLLAND BAR STOOL CO 30" Bar Stool, Chrome Finish, Black Vinyl Seat, 360 Swivel (C7C130BlkVinyl)
- DESIGNS2GO Designs2Go 191030CH Xl Single Tier Tv Swivel; Cherry (191030CH)
- SAUDER Harvey Park Entertainment Credenza Go A2 , Accommodates up to a 70 in. TV weighing 95 lbs (433483)
- BAXTON STUDIO Kelson Modern and Contemporary Dark Grey and Gold Finished Wood TV Stand (189-11572-ZORO)
- MANHATTAN COMFORT Astor 70.86 Floating Entertainment Center, Rustic Brown (222BMC9)
- CONVENIENCE CONCEPTS 60 In. Newport Ventura Tv Stand, Weathered Gray (HI206838)
- KD CUNA White Entertainment TV Stand with LED Lights and Glass Shelves with UV Frame (KD3721618)
- INTERNATIONAL CONCEPTS Mission Corner TV Stand, Washed Gray Taupe (TV09-27)
- Designs2Go TV Stands & Entertainment Centers