Shop All TV Stands & Entertainment Centers
Designs2Go
Designs2Go 131060BL 3 Tier 60 in. TV Stand; Black - 59 x 15.75 x 24 in.
Mfr # 131060BL
Zoro # G703951613
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Designs2Go
- MFR # 131060BL
- Zoro # G703951613
- UPC # 95285417476
- Country of Origin United States
- Category TV Stands & Entertainment Centers
Description
Modernize your living space with the Designs2Go 3 Tier 60" TV Stand from Convenience Concepts. Featuring an easy to assemble construction you can set it up in minutes without the use of any tools. The open concept shelves allow plenty of space for all of your media needs with cable management this TV Stand will be sure to complete the look of any decor.
Features- Open Concept Shelves
- Stainless Steel Clad Poles
- Won't Rust
- Contemporary Design
- Holds TVs up to 60 "
- Color: Black
- Dimension: 24" H x 15.75" W x 59" L
- Weight: 43 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Gray Fabric Banquet Chair (4-FD-C01-S-12-GG)
- NATIONAL PUBLIC SEATING Commercialine Compact Stack Chair, Navy (855)
- SAFAVIEH Amherst Round Area RugWheat & Beige 5 x 5 ft. (AMT423S-5R)
- TOT MATE Book Display Assembled (TM2133A.S2222)
- DESIGNS2GO Designs2Go 191030CH Xl Single Tier Tv Swivel; Cherry (191030CH)
- FLASH FURNITURE Walnut 60" TV Stand with Adjustable Middle Shelf (EM-TV1500-WAL-GG)
- BASICWISE White Entertainment TV Stand with LED Lights and Glass Shelves with UV Frame (QI004417L)
- CONVENIENCE CONCEPTS Oxford 1 Drawer Console Table, Espresso (HI2539678)
- FLASH FURNITURE Gray Wash Oak TV Stand - Glass Fronted Doors 65" (GC-MBLK65-WH-GG)
- ACME Follian Tv Stand, Black (80635)
- BAXTON STUDIO Tasman ModernIndustrial Natural Brown Finished Wood and Black Metal 2-Door TV Stand (196-12084-ZORO)
- Designs2Go TV Stands & Entertainment Centers