Shop All TV Stands & Entertainment Centers
Designs2Go
Designs2Go 131020LO 3 Tier Tv Stand; Light Oak
Mfr # 131020LO
Zoro # G803948537
product price: $82.29
/ea
Free Shipping & Returns
$82.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Designs2Go
- MFR # 131020LO
- Zoro # G803948537
- UPC # 95285412587
- Country of Origin United States
- Category TV Stands & Entertainment Centers
Description
The Light Oak 3 Tier TV Stand will coordinate nicely with any decor. You can put it together from start to finish in minutes, and the open shelf design allows ample space for display and components.
Features- Light Oak woodgrain finish
- Contemporary Stainless Steel Clad Poles won't rust
- No Tools Required Assembly
- Fits Most flat screen TVs up to 32"
- Will Provide Years of enjoyment
- Color: Light Oak
- Dimension: 22.25" H x 15.75" W x 31.5" L
- Weight: 24 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIBB HOME Bamboo Comfort 6-Piece Luxury Sheet Set - Queen - Perwinkle (1300)
- BLUE RIDGE Reversible Down Alternative Comforter, Olive/Sage, Full/Queen (130414)
- FLASH FURNITURE Black Stack Chair-Black Frame (5-RUT-12-PDR-BLACK-GG)
- ALL SEASONS All Seasons Down Alternative Comforter, Purple, Twin (GP130161)
- DESIGNS2GO Designs2Go 191030CH Xl Single Tier Tv Swivel; Cherry (191030CH)
- FLASH FURNITURE Walnut 70" TV Stand with Adjustable Middle Shelf (EM-TV1801-WAL-GG)
- BAXTON STUDIO Walker Modern and Contemporary Dark Brown and Gold Finished Wood TV Stand with Faux Marble Top (189-11617-ZORO)
- ACME Follian Tv Stand, Black (80635)
- SAUDER Palladia Corner Enter Cred Vo A2 , Accommodates up to a 60 in. TV weighing 95 lbs (420714)
- COASTER CO OF AMERICA Coaster Co of America 700881 L-ENTERTAINMENT-TV CONSOLE CAPPUCCINO (700881)
- MONARCH SPECIALTIES Tv Stand, 48 Inch, Console, Storage Drawers, Living Room, Bedroom, Laminate, Brown (I 2619)
- Designs2Go TV Stands & Entertainment Centers