Shop All TV Stands & Entertainment Centers
Designs2Go
Designs2Go 131020GY 3 Tier TV Stand; Gray - 31.5 x 15.75 x 22.25 in.
Mfr # 131020GY
Zoro # G603951560
product price: $79.99
/ea
Free Shipping & Returns
$79.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Designs2Go
- MFR # 131020GY
- Zoro # G603951560
- UPC # 95285417469
- Country of Origin United States
- Category TV Stands & Entertainment Centers
Description
Modernize your living space with the Designs2Go 3 Tier TV Stand from Convenience Concepts. Featuring an easy to assemble construction, you can set it up in minutes without the use of any tools. The open concept shelves allow plenty of space for all of your media needs with cable management this TV Stand will be sure to complete the look of any decor.
Features- Open Concept Shelves
- Stainless Steel Clad Poles Won't Rust
- Contemporary Design
- Holds TVs up to 32 "
- Color: Gray
- Dimension: 22.25" H x 15.75" W x 31.5" L
- Weight: 25 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGN TOSCANO Zen Gnome Holiday Ornament (QM17010)
- MONARCH SPECIALTIES File Cabinet, Rolling Mobile, Storage Drawers, Printer Stand, Office, Work, Laminate, Brown (I 7049)
- ATLANTIC METAL Mobile Bookcase, 5 Shelf, Dove Gray, 78x36 (BM40361872-05)
- REGENCY Regency Kee 48 x 24 in. Mobile Desk- Mahogany Top, Black Legs (MDCL4824MHBK)
- DESIGNS2GO Designs2Go 191030CH Xl Single Tier Tv Swivel; Cherry (191030CH)
- MANHATTAN COMFORT Bogart TV Stand in Grey and Nature (257BMC50)
- FLASH FURNITURE 60" White/Rustic TV Stand with Storage Shelves (ZG-025-WH-GG)
- D & H DISTRIBUTING Zara TV Stand - Espresso (MA3279330)
- SAUDER Palladia Corner Enter Cred Vo A2 , Accommodates up to a 60 in. TV weighing 95 lbs (420714)
- MANHATTAN COMFORT Jasper 86.69 TV Stand in Oak Pro Touch (226952)
- MANHATTAN COMFORT TV Stand, LED Lights, Cream/White (17554)
- Designs2Go TV Stands & Entertainment Centers