Shop All Window Shutters
Designs-Done-Right
Premier Raised Panel Exterior Decorative Shutters; Black - 15 x 51 in.
Mfr # DE114669
Zoro # G604161289
product price: $93.59
/ea
Free Shipping & Returns
$93.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Designs-Done-Right
- MFR # DE114669
- Zoro # G604161289
- UPC # 654204554106
- Country of Origin China
- Category Window Shutters
Description
An exterior shutter is an affordable way to add value and curb appeal to your home. By choosing Premier Raised Panel One-Piece Shutters you will receive a pair of maintenance free, 100% color-thru shutter, made of lightweight, fade resistant Polypropylene. These beautiful shutters feature a center mullion.
Specifications- Color: Black
- Dimension: 1" H x 15" W x 51" L
- Weight: 10 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SDC Mag Lock, Fire Rated, Double Door, US28, DPS, MBS, 12/24 VDC, 1200lb (352V)
- OLYMPUS Olympus: 720LM SFIC cam Lock 26D- zinc die cast (OLY-720LM/DM-26D)
- STRYBUC Awning Operator White (29-179-3)
- MSI Renzo Dove SAMPLE Glossy Ceramic White Wall Tile (ZOR-PT-0118-SAM)
- DESIGNS-DONE-RIGHT Premier Louver Exterior Decorative Shutter; Paintable - 15 x 51 in. (DE114660)
- DESIGNS-DONE-RIGHT Premier Louver Exterior Decorative Shutter, White - 15 x 59 in. (DE114664)
- MR MXYZPTLK Perfect Shutters IL501555331 Premier Louver Exterior Decorative Shutter; Heritage Green - 15 x 55 in. (IL501555331)
- PERFECT SHUTTERS 15 Inch x 67 Inch Louver Exterior Vinyl Shutter, PR (LVR-15-67-04)
- EKENA MILLWORK Lifetime Vinyl, Standard Two Equal Panels, Raised Panel Shutters, LP2S12X06300PG (LP2S12X06300PG)
- PERFECT SHUTTERS 15 Inch x 39 Inch Louver Exterior Vinyl Shutter, PR (LVR-15-39-49)
- EKENA MILLWORK True Fit PVC San Antonio Mission Style Fixed Mount Shutters, Raisin Brown, 15"W x 58"H (TFP001ST15X058TB)
- Designs-Done-Right Window Shutters