Shop All Window Shutters
Designs-Done-Right
Premier Louver Exterior Decorative Shutter; Paintable - 15 x 51 in.
Mfr # DE114660
Zoro # G704161035
product price: $73.65
/ea
$73.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Designs-Done-Right
- MFR # DE114660
- Zoro # G704161035
- UPC # 654204554014
- Country of Origin China
- Category Window Shutters
Description
An exterior shutter is an affordable way to add value and curb appeal to your home. By choosing Premier Louvered One-Piece Shutters you will receive a pair of maintenance-free, 100 % color-thru shutters, made of lightweight, fade-resistant Polypropylene. These beautiful shutters feature a subtle cathedral top and center mullion.
Specifications- Color: Paintable
- Dimension: 1" H x 15" W x 51" L
- Weight: 9 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL GUARD Saddle Threshold, Smooth Top, 3 ft., SS (412SS-3)
- ZORO SELECT O-Ring, Dash 333, Viton, 0.21 In., PK5 (U38875.018.0250)
- CAL-ROYAL BA Design Entry Knob Lock, 2-3/8 Backset, ASA Strike, Schlage C Keyway, US32D Satin Stainless (BA00-32D-2-3/8)
- HICKORY HARDWARE Hinge Double Demountable, 2PK (P5311-SN)
- DESIGNS-DONE-RIGHT Premier Louver Exterior Decorative Shutter, White - 15 x 59 in. (DE114664)
- EKENA MILLWORK Lifetime Vinyl, Standard Four Board Joined, Board-n-Batten Shutters, LJ4S14X03900FB (LJ4S14X03900FB)
- EKENA MILLWORK Americraft 4-Board Exterior Wood 2 Equal Panel Framed Board-n-Batten Shutters, ARW101BF414X46UNH (ARW101BF414X46UNH)
- EKENA MILLWORK Lifetime Vinyl, Standard Cathedral Top Center Mullion, Open Louver Shutters, LL1S12X02500PG (LL1S12X02500PG)
- EKENA MILLWORK Lifetime Vinyl, Standard Two Equal Panels, Raised Panel Shutters, LP2S14X06700WH (LP2S14X06700WH)
- AWNTECH , Metal Standing Seam Awning 4' 8inW x 2'D x 2'H (H22-4K)
- PERFECT SHUTTERS 15 Inch x 35 Inch Raised Panel Exterior Vinyl Shutter, PR (RP-15-35-04)
- Designs-Done-Right Window Shutters