Shop All Window Shutters
Designs-Done-Right
Premier Louver Exterior Decorative Shutter; Black - 15 x 55 in.
Mfr # DE114662
Zoro # G604165959
product price: $77.85
/ea
Free Shipping & Returns
$77.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Designs-Done-Right
- MFR # DE114662
- Zoro # G604165959
- UPC # 654204554038
- Country of Origin China
- Category Window Shutters
Description
An exterior shutter is an affordable way to add value and curb appeal to your home. By choosing Premier Louvered One-Piece Shutters you will receive a pair of maintenance-free, 100 % color-thru shutters, made of lightweight, fade-resistant Polypropylene. These beautiful shutters feature a subtle cathedral top and center mullion.
Specifications- Color: Black
- Dimension: 1" H x 15" W x 55" L
- Weight: 10 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE 17 5/8-inch (448 mm) Center to Center Royal Gold Contemporary Cabinet Pull (BP8864448162)
- MASTER LOCK Knob Lockset, Mechanical, Passage, Grd. 3, Series: BAO (BAO0415/T6P)
- PRIMELINE TOOLS Bi-Fold Door Bottom Pivot and Bracket (Single Pack) (N 6992)
- STOCKCAP S Caps-0.750-0.500-0.060-701-1R-RED-STOCK (588989)
- DESIGNS-DONE-RIGHT Premier Louver Exterior Decorative Shutter; Paintable - 15 x 51 in. (DE114660)
- DESIGNS-DONE-RIGHT Premier Louver Exterior Decorative Shutter, White - 15 x 59 in. (DE114664)
- EKENA MILLWORK Builders Edge, Standard Two Equal Panels, Raised Panel Shutters, 30140067028 (030140067028)
- EKENA MILLWORK Builders Edge, Cottage Style, Raised Panel Shutters, 30140167030 (030140167030)
- MR MXYZPTLK Perfect Shutters IL501551002 Premier Louver Exterior Decorative Shutter; Black - 15 x 51 in. (IL501551002)
- EKENA MILLWORK 14 1/2-in. W x 64-in. H Mid-America Vinyl, Standard Size, Open Louver Shutter, 004 - Wedgewood Blue (00011464004)
- EKENA MILLWORK Builders Edge, Standard Three Board Spaced, Board-n-Batten Shutters, 70120051010 (070120051010)
- Designs-Done-Right Window Shutters