Designovations

Sign Post, White, Composite, 6 ft L (Discontinued)


This Product is Discontinued
Shop for all Sign Posts

Key Features

  • Length 6 ft.
  • Width 2"
  • Depth 1"
  • Material Composite
  • Post Style U-Channel
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Length 6 ft.
Width 2"
Depth 1"
Sign Post Length 72 in
Max. Sign Size/Capacity 30 in x 30 in
Sign Post Width 2 in
Sign Post Depth 1 in
Length of Post Punched 2 ft
Mounting Hole Dia. 0.375 in

Description

Sign Post, U-Channel, Breakaway Feature No, Sign Post Material Composite, Sign Post Color White, Sign Post Finish Clear Veil, Wall Thickness 11 ga (0.125 in), Sign Post Length 72 in, Sign Post Depth 1 in, Sign Post Width 2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products