Shop All Sign Posts
This Product is Discontinued
Designovations
Sgn Coupler, Cast Iron (Discontinued)
Mfr # S225
Zoro # G4956707
This Product is Discontinued
Key Features
- Width 2-1/4"
- Depth 2-1/4"
- Material Cast iron
- Post Style Square
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Designovations
- MFR # S225
- Zoro # G4956707
- Country of Origin United States
- Category Sign Posts
Dimensions
Width | 2-1/4" |
Depth | 2-1/4" |
Compatible Sign Post Size | 2-1/2 in, 2-1/4 in |
Details
Material | Cast iron |
Post Style | Square |
Color | Silver |
Shape | Square |
For Use With | 2-1/4 in Square Sign Post, 2-1/2 in Square Anchor Post, FHWA and NCHRP Report 350 Compliant |
Sub-Category | Post Mounting Anchors |
Item | Breakaway Coupler for Square Posts |
Includes | Mounting Hardware |
Breakaway Feature | Yes |
Standards | FHWA Approved, NCHRP Report 350 |
Compatible Sign Post | 2 1/2 in Square, 2 1/4 in Square |
Compatible Sign Post Style | Square |
NCHRP-350 Compliant | Yes |
Sign Support Type | Sign Couplers |
Includes Clean Out Bar | No |
Includes Mounting Hardware | Yes |
Compatible with Brand | Brady, TAPCO |
Description
Breakaway Coupler for Square Posts, Sign Couplers, Compatible Sign Post 2 1/2 in Square, 2 1/4 in Square, Breakaway Feature Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY 1/2" x 1-7/16" White on Translucent Label, Self Laminating Vinyl (THT-8-427-10)
- MSA SAFETY Self Retracing Lanyard, 400 lb Weight Capacity, Gray (VTOHW-012-RB-A)
- BOUTON Safety Glasses, Clear Polycarbonate Lens, Scratch-Resistant (250-27-0030)
- EDGE EYEWEAR Safety Glasses, Blue Anti-Scratch (SK-XL118)
- DAVIDSON Y post, 3in, Y wraps, black base (833DP236YEL001B1)
- NMC U Channel Galv Steel Sign Post, 4Ft (P4GV)
- TAPCO Utility Dome Marker, 66in.H, Yllw/Blk/Wht (113778D)
- TAPCO Sign Post, Green, Steel, 6 ft L (054-00001)
- DOGIPOT Telescopic Post, Poly, 4 ft.-8 ft. (1304)
- EASTERN METAL SIGNS AND SAFETY Sign Stand, 42" W, 72" (C-202-DDSH)
- TAPCO Sign Post, Green, Steel, 8 ft L (054-00014)
- Designovations Signs