Shop All Island/Billiard Lights
Designers Fountain
Zio 60 Watt 6 Light Polished Nickel Linear Pendant with Etched Opal Glass Shade
Mfr # D270H-IS-PN
Zoro # G210385291
product price: $458.99
/ea
Free Shipping & Returns
$458.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Lights 6
- Standard UL/cUL; Dry Safety Rated
- Light Bulb Wattage 60
- Frame Finish Polished Nickel
- Connection Type Hardwired
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Designers Fountain
- MFR # D270H-IS-PN
- Zoro # G210385291
- UPC # 46335115361
- Country of Origin China
- Category Island/Billiard Lights
Details
Number of Lights | 6 |
Standard | UL/cUL; Dry Safety Rated |
Light Bulb Wattage | 60 |
Frame Finish | Polished Nickel |
Connection Type | Hardwired |
Shade Color | Etched opal Glass |
Light Type | Halogen Xenon |
Description
The Retro vibe of the Zio collection is reinforced by the puff-shaped Etched Opal Glass shades and the luxurious Polished Nickel finish. Combine these unique lighting pieces with Modern, Mid-Century Modern, or Glam interior designs for a great conversation piece. Made from durable steel for years of enjoyment and illumination.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Damar 30974f replacement light bulb lamp (30974F DAMAR)
- NIGHTSTICK Intrinsically/Safe Dual Flashlight, LED (XPP-5422GX)
- NEWHOUSE LIGHTING Outdoor 15W LED Landscape Wall Wash Flood Light, 3000K, Bronze (WW15BRZ)
- ILC Replacement for Westinghouse 04502 replacement light bulb lamp, 4PK (04502 WESTINGHOUSE)
- DESIGNERS FOUNTAIN Logan 60 Watt 3 Light Matte Black Pendant with Clear Seedy Glass Shade (96438-MB)
- DESIGNERS FOUNTAIN Westin 60 Watt 4 Light Brushed Gold Pendant with Clear Glass Shade (95738-BG)
- DESIGNERS FOUNTAIN Kew Gardens 60 Watt 3 Light Matte Black And Old Satin Brass Linear Pendant (D276M-IS-MB)
- DESIGNERS FOUNTAIN Knoll 60 Watt 4 Light Brushed Gold Pendant with Clear Glass Shades (95938-BG)
- Z-LITE Annora 3 Light Island/Billiard, Brushed Nickel & Clear Ribbed (437-3BN-RBN)
- Z-LITE Players 3 Light Billiard Light, Brushed Nickel (152BN-MBN)
- Z-LITE Cordon 3 Light Billiard, Brushed Nickel & Rubbed Brass (2306-3BN-SRB)
- Designers Fountain Island/Billiard Lights