Shop All Chandeliers
Designers Fountain
Zio 4 Light Convertible Polished Nickel with Etched Opal Glass Shades Chandelier For Dining Rooms
Mfr # D270H-4CH-PN
Zoro # G910385065
Free Shipping & Returns
$237.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Finish Polished Nickel
- Standards UL/CUL
- Number of Lights 4
- Watts 60W
- Safety Rated Dry
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Designers Fountain
- MFR # D270H-4CH-PN
- Zoro # G910385065
- UPC # 46335115354
- Country of Origin China
- Category Chandeliers
Details
Housing Finish | Polished Nickel |
Glass Color | Etched Opal Glass |
Standards | UL/CUL |
Number of Lights | 4 |
Watts | 60W |
Safety Rated | Dry |
Connection Type | Hard Wired |
Light Source | Halogen Xenon |
Description
The Retro vibe of the Zio collection is reinforced by the puff-shaped Etched Opal Glass shades and the luxurious Polished Nickel finish. Combine these unique lighting pieces with Modern, Mid-Century Modern, or Glam interior designs for a great conversation piece. Made from durable steel for years of enjoyment and illumination.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING Emergency Light, LED, 6VDC, 9-7/32"L, 4.8W (ELM2LF M12)
- SATCO Bulb, LED, 1.2W, 120V, S11, Base E26 (S9163)
- FEIT ELECTRIC LED PAR38 E26 325W DL (PAR38/50005KLED)
- AFX Pacific LED Vanity, Satin Nickel, 48in (PCV483400L30SN)
- DESIGNERS FOUNTAIN Ingo 5 Light Modern Polished Nickel with Clear Ribbed Glass Shades Chandelier For Dining Rooms (D230M-5CH-PN)
- DESIGNERS FOUNTAIN Emmett 6 Light Modern Old Satin Brass Chandelier For Dining Rooms (92786-OSB)
- DESIGNERS FOUNTAIN Avara 4 Light Traditional Oil Rubbed Bronze with White Fabric Shade Chandelier For Dining Rooms (88684-ORB)
- DESIGNERS FOUNTAIN Mission Ridge 3 Light Rustic Warm Mahogany with Goldenrod Glass Shades Chandelier For Dining Rooms (82183-WM)
- DESIGNERS FOUNTAIN Nova 4 Light Modern Matte Black with Clear Seeded Glass Shades Chandelier For Dining Rooms (D283C-4CH-MB)
- DESIGNERS FOUNTAIN Elements 6-Light Charcoal Interior Incandescent Chandelier (86586-CHA)
- DESIGNERS FOUNTAIN Mendocino 5 Light Traditional Forged Sienna with Warm Amber Glaze Glass Shades Chandelier (81885-FSN)
- Designers Fountain Chandeliers