Shop All Vanity Lights
Designers Fountain
Zio 36in 5-Light Polished Nickel Retro Modern Indoor Vanity Light with Etched Opal Glass Shades
Mfr # D270H-5B-PN
Zoro # G610384986
Free Shipping & Returns
$318.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Etched Opal Glass
- Housing Finish Polished Nickel
- Number of Lights 5
- Standards UL/CUL
- Lamp Watts 60W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Designers Fountain
- MFR # D270H-5B-PN
- Zoro # G610384986
- UPC # 46335115323
- Country of Origin China
- Category Vanity Lights
Details
Color | Etched Opal Glass |
Housing Finish | Polished Nickel |
Number of Lights | 5 |
Standards | UL/CUL |
Lamp Watts | 60W |
Light Source | Halogen Xenon |
Safety Rated | Damp |
Connection Type | Hard Wired |
Description
The Retro vibe of the Zio collection is reinforced by the puff-shaped Etched Opal Glass shades and the luxurious Polished Nickel finish. Combine these unique lighting pieces with Modern, Mid-Century Modern, or Glam interior designs for a great conversation piece. Made from durable steel for years of enjoyment and illumination.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for PHILIPS F40T12/CW/SUPREME/ALTO, 30PK (F40T12/CW/SUPREME/ALTO PHILIPS)
- CURRENT GE2PK 40W Day Fluo Bulb (66654)
- DABMAR LIGHTING Pagoda Light, D5000, B, Aluminum, 3 Tier (D5000-B)
- PELICAN Flashlight, Lexan, Black; Yellow, 183lm (2410C)
- DESIGNERS FOUNTAIN Jaxon 33in 4-Light Brushed Nickel Industrial Indoor Vanity Light with Clear Seedy Glass Shades (90604-BN)
- DESIGNERS FOUNTAIN Moderne 14.25in 1-Light Chrome Contemporary Indoor Wall Sconce with Frosted Glass Shade (6040-CH)
- DESIGNERS FOUNTAIN Inwood 24in 3-Light Chrome Modern Indoor Vanity Light with Clear Glass Shades (D214M-3B-CH)
- DESIGNERS FOUNTAIN Summit 14in 2-Light Brushed Nickel Modern Indoor Vanity Light with Candelabra-Style Curves (D269C-2B-BN)
- DESIGNERS FOUNTAIN Cloud 48 inch 1-Light Brushed Nickel Integrated LED Bath Vanity Light (1543N3MV-35)
- DESIGNERS FOUNTAIN Carmine 21in 3-Light Matte Black Modern Indoor Vanity Light with Etched Glass Shades (D239M-3B-MB)
- QUOIZEL Danbury Vanity Light (DNY8604C)
- Designers Fountain Vanity Lights