Shop All Vanity Lights
Designers Fountain
Zane 19in 3-Light Brushed Nickel Industrial Indoor Vanity Light with Clear Seedy Glass Shades
Mfr # D241M-3B-BN
Zoro # G910385188
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear Seedy Glass
- Housing Finish Brushed Nickel
- Number of Lights 3
- Standards UL/CUL
- Safety Rated Damp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Designers Fountain
- MFR # D241M-3B-BN
- Zoro # G910385188
- UPC # 46335102804
- Country of Origin China
- Category Vanity Lights
Details
Color | Clear Seedy Glass |
Housing Finish | Brushed Nickel |
Number of Lights | 3 |
Standards | UL/CUL |
Safety Rated | Damp |
Connection Type | Hard Wired |
Light Source | Incandescent |
Description
Simple lines and Blown Seedy Glass shades are the highlight of the Zane collection. Offered in todays trending finishes, the clean design works to address a multitude of styles while the oversized backplate will make installation a breeze. Made from durable steel for long-lasting style in your home.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Light Bulb / Lamp Mvr100/u/med replacement light bulb lamp (MVR100/U/MED LIGHT BULB / LAMP)
- ILB GOLD Aviation Bulb, Replacement For Donsbulbs 4535 (4535)
- LUMAPRO LUMAPRO 150/175 W, 1 Lamp HID Ballast Kit (1XUD8)
- ILB GOLD Compact Fluorescent Bulb Cfl Single Twin Tube, Replacement For Donsbulbs, Cf9Ds-Green (CF9DS-GREEN)
- DESIGNERS FOUNTAIN Westin 22.5in 3-Light Satin Platinum Modern Industrial Indoor Wall Sconce with Clear Glass Shades (95703-SP)
- DESIGNERS FOUNTAIN 24 inch 1-Light Brushed Nickel Integrated LED Bath Vanity Light (1541N3MV-35)
- DESIGNERS FOUNTAIN Carmine 21in 3-Light Brushed Nickel Modern Indoor Vanity Light with Etched Glass Shades (D239M-3B-BN)
- DESIGNERS FOUNTAIN Stella 23.5in 3-Light Polished Nickel Modern Indoor Vanity Light with Etched Opal Glass Shades (D291M-3B-PN)
- DESIGNERS FOUNTAIN Summit 14in 2-Light Brushed Nickel Modern Indoor Vanity Light with Candelabra-Style Curves (D269C-2B-BN)
- DESIGNERS FOUNTAIN Taylor 15.13in 2-Light Chrome Industrial Indoor Vanity Light with Clear Glass Shades (69502-CH)
- PROMINENCE HOME Lincoln Woods, Two Light Bathroom Vanity Light with Cage & Clear, Matte Black (51544-40)
- Designers Fountain Vanity Lights