Shop All Security & Flood Lights
Designers Fountain
White Integrated LED Outdoor Line Voltage Security Flood Light with Clear Glass
Mfr # FL2016N40-06
Zoro # G708664259
product price: $68.95
/ea
$68.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Mounting Location Rated for Wet, Damp, Dry exterior areas
- Voltage 120
- Bulb Power Source Hardwired
- Color White
- Color Temperature 4000 K
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Designers Fountain
- MFR # FL2016N40-06
- Zoro # G708664259
- UPC # 46335013537
- Country of Origin China
- Category Security & Flood Lights
Dimensions
Width | 6.1 in |
Depth | 7 in |
Height | 4.75 in |
Details
Fixture Mounting Location | Rated for Wet, Damp, Dry exterior areas |
Voltage | 120 |
Bulb Power Source | Hardwired |
Lumens | 1775 |
Color | White |
Color Temperature | 4000 K |
Item | Security |
CRI | 70 |
Application | Use outside residential or commercial buildings for security |
Bulb Type | Integrated LED |
Description
LED wall mounted floodlights are the easy, maintenance free solution to outdoor area lighting needs in residential or commercial applications. The LED light engine inside uses only 20-Watt of power to produce 1,775 Lumens. The adjustable head pivots to shine the light where you need it the most. The rugged cast aluminum construction and solid white finish protect the light from harsh outdoor elements, even in wet locations.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESA LIGHTING Trilo 7 Cord Pendant, Champagne, Satin Nickel Finish, 1x5W LED (1XT-271897-LED-SN)
- ADVANCE LED Driver, 24 V, 20-80 W (LED120A0024V33F)
- HALO Drop White Plastic Lens, 6160 (6160WH)
- HALO Baffle Trim, 693 (693WB)
- DESIGNERS FOUNTAIN Gray Dusk-to-Dawn Integrated LED Outdoor Line Voltage Security Flood Light, Photocell-Textured Glass (AS1AD40-27)
- DESIGNERS FOUNTAIN Bronze Integrated LED Outdoor Line Voltage Security Flood Light with Clear Glass (FL2016N40-48)
- VISION X LIGHTING Vision X Lighting 9121185 3.4 in. X 1.9 in. Utility Flood Black 32 Blue LEDs (XIL-UF32B)
- BUYERS PRODUCTS 2 In. LED Round Flood Light (1492302)
- GLOBAL INDUSTRIAL LED Flood Light, 50W, 4500 Lumens, w/Mounting Bracket (500897)
- EXO Floodlight, LED, 120V, 2239 lm (LBUL-20-3K)
- DABMAR LIGHTING Fixture, Medium, Flood (DF5775)
- Designers Fountain Security & Flood Lights