Shop All Island/Billiard Lights
Designers Fountain
Westin 60 Watt 4 Light Brushed Gold Pendant with Clear Glass Shade
Mfr # 95738-BG
Zoro # G910386239
product price: $178.99
/ea
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Lights 4
- Light Bulb Wattage 60
- Frame Finish Brushed Gold
- Standard UL/cUL; Dry Safety Rated
- Light Type Incandescent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Designers Fountain
- MFR # 95738-BG
- Zoro # G910386239
- UPC # 46335111578
- Country of Origin China
- Category Island/Billiard Lights
Details
Number of Lights | 4 |
Light Bulb Wattage | 60 |
Frame Finish | Brushed Gold |
Standard | UL/cUL; Dry Safety Rated |
Light Type | Incandescent |
Shade Color | Clear Glass |
Connection Type | Hardwired |
Description
With an emphasis on streamlined and straightforward construction to complement any space, Westin is clean design at its best. Designed for maximum visual appeal with clear glass shades ideal for filament bulbs, the details merge the best of Traditional and Modern styles. Made from durable steel for years of enjoyment and illumination.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUVO Mounting Post - 2 in. Diameter - Dark Bronze Finish (SF76-640)
- LUMAPRO LUMAPRO Compact Fluorescent Yellow Hand Lamp (5NRX9)
- ILC Replacement for Philips 39par20/evp/sp10 replacement light bulb lamp (39PAR20/EVP/SP10 PHILIPS)
- ILC Replacement for Satco 50par30ln/cap/wfl replacement light bulb lamp (50PAR30LN/CAP/WFL SATCO)
- DESIGNERS FOUNTAIN Kew Gardens 60 Watt 3 Light Matte Black And Old Satin Brass Linear Pendant (D276M-IS-MB)
- DESIGNERS FOUNTAIN Knoll 60 Watt 4 Light Brushed Gold Pendant with Clear Glass Shades (95938-BG)
- DESIGNERS FOUNTAIN Logan 60 Watt 3 Light Matte Black Pendant with Clear Seedy Glass Shade (96438-MB)
- Z-LITE Cordon 4 Light Billiard, Bronze & Golden Mottle (2306-4BRZ-DGM14)
- CWI LIGHTING 6 Light IslandPool Table Chandelier With Satin Gold Black Finish (1223P36-6-602)
- DWELED Flare 25in LED Linear Pendant 3000K in Black (PD-709)
- Z-LITE Bohin 4 Light Island/Billiard, Matte Black And Clear Seedy (464-4L-MB)
- Designers Fountain Island/Billiard Lights