Shop All Sconces
Designers Fountain
Westin 5.25in 1-Light Matte Black Modern Industrial Indoor Vanity with Clear Glass Shade
Mfr # 95701-MB
Zoro # G910385157
product price: $33.55
/ea
$33.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Matte Black
- Glass Color Clear Glass
- Standards UL/CUL
- Number of Lights 1
- Connection Type Hard Wired
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Designers Fountain
- MFR # 95701-MB
- Zoro # G910385157
- UPC # 46335082847
- Country of Origin China
- Category Sconces
Details
Finish | Matte Black |
Glass Color | Clear Glass |
Standards | UL/CUL |
Number of Lights | 1 |
Connection Type | Hard Wired |
Light Source | Incandescent |
Safety Rated | Damp |
Description
With an emphasis on streamlined and straightforward construction to complement any space, Westin is clean design at its best. Designed for maximum appeal in Matte Black or Satin Platinum finish and clear glass shades ideal for filament bulbs, the details merge the best of Traditional and Modern styles.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 40 W T9 Incandescent - Clear - 3000 Hours - 160L - Medium Base - 120V (S2421)
- ILC Replacement for Philips Pl-t 32w/827/4p replacement light bulb lamp (PL-T 32W/827/4P PHILIPS)
- ILC Replacement for Philips 90par38/hal/sp12/ll 120v replacement light bulb lamp (90PAR38/HAL/SP12/LL 120V PHILIPS)
- ILB GOLD Bulb, Halogen Quartz Tungsten T Tubular Shape, Replacement For Donsbulbs, Q60T4/Cl-120V-G9 (Q60T4/CL-120V-G9)
- DESIGNERS FOUNTAIN Mission Ridge 5in 1-Light Warm Mahogany Mission Indoor Vanity with Goldenrod Glass Shade (82101-WM)
- DESIGNERS FOUNTAIN Austin 5.5in 1-Light Weathered Saddle Rustic Indoor Vanity with Satin Crepe Glass Shade (97301-WSD)
- DESIGNERS FOUNTAIN Chicago Pm 4.25in 1-Light Old Satin Bronze Modern Indoor Vanity with Ribbed Metal Accent (D233M-WS-OSB)
- DESIGNERS FOUNTAIN Westin 5.25in 1-Light Satin Platinum Modern Industrial Indoor Wall Sconce with Clear Glass Shade (95701-SP)
- DESIGNERS FOUNTAIN Evi 4.5in 1-Light Chrome Glam Indoor Wall Sconce with Frosted White Shade (89901-CH)
- DESIGNERS FOUNTAIN Manhasset 23.5in 2-Light Old Satin Bronze Classic Indoor Wall Sconce with Etched White Glass Shade (D259M-2WS-OSB)
- LARSON ELECTRONICS Larson Electronics RL-85-HID-GREEN-5 35 watt & 15 Million Candlepower HID Spotlight with Green Lens; 1900 ft. Spot Beam; 120V Charger - 5 in. Lens (RL-85-HID-GREEN-5)
- Designers Fountain Sconces