Shop All Vanity Lights
Designers Fountain
Westin 22.5in 3-Light Matte Black Modern Industrial Indoor Vanity Light with Clear Glass Shades
Mfr # 95703-MB
Zoro # G010386092
product price: $87.89
/ea
Free Shipping & Returns
$87.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear Glass
- Housing Finish Matte Black
- Number of Lights 3
- Standards UL/CUL
- Connection Type Hard Wired
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Designers Fountain
- MFR # 95703-MB
- Zoro # G010386092
- UPC # 46335082878
- Country of Origin China
- Category Vanity Lights
Details
Color | Clear Glass |
Housing Finish | Matte Black |
Number of Lights | 3 |
Standards | UL/CUL |
Connection Type | Hard Wired |
Safety Rated | Damp |
Light Source | Incandescent |
Description
With an emphasis on streamlined and straightforward construction to complement any space, Westin is clean design at its best. Designed for maximum appeal in Matte Black or Satin Platinum finish and clear glass shades ideal for filament bulbs, the details merge the best of Traditional and Modern styles.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXSA INNOVATIONS Battery-Powered Motion-Activated Outdoor Night-Light in White, PK 3 (43341)
- POINT LIGHTING FAA Red Solar Obstruction Light LED (POL-22001-3F-R-SOL-NC)
- ILC Replacement for Ushio 1000014 replacement light bulb lamp (1000014 USHIO)
- ILC Replacement for Hach 110131 (110131 HACH)
- DESIGNERS FOUNTAIN Westin 31in 4-Light Brushed Gold Modern Industrial Indoor Vanity Light with Clear Glass Shades (95704-BG)
- DESIGNERS FOUNTAIN Taylor 15.13in 2-Light Chrome Industrial Indoor Vanity Light with Clear Glass Shades (69502-CH)
- DESIGNERS FOUNTAIN Darcy 3-Light Brushed Nickel Vanity Light (15006-3B-35)
- DESIGNERS FOUNTAIN Westin 22.5in 3-Light Satin Platinum Modern Industrial Indoor Wall Sconce with Clear Glass Shades (95703-SP)
- DESIGNERS FOUNTAIN Cedar Lane 31in 4-Light Brushed Nickel Modern Indoor Vanity Light with Two-Tone Glass Shades (D236M-4B-BN)
- DESIGNERS FOUNTAIN 24 inch 1-Light Brushed Nickel Integrated LED Bath Vanity Light (1541N3MV-35)
- ZENITH METAL Cabinet Med Top Light (701L)
- Designers Fountain Vanity Lights