Shop All Outdoor Wall Lights
Designers Fountain
Westchester 1275 in 1Light Bronze Outdoor Wall Lantern with Seedy Glass Shade
Mfr # 30511-BZ
Zoro # G907352520
product price: $59.95
/ea
$59.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120
- Width 7 in
- Length 9 in
- Series Westchester
- Light Technology Incandescent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Designers Fountain
- MFR # 30511-BZ
- Zoro # G907352520
- UPC # 46335869011
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | 7 in |
Height | 12.75 in |
Length | 9 in |
Details
Item | Wall Lantern |
Voltage | 120 |
Series | Westchester |
Light Technology | Incandescent |
Watts | 60 |
Lens Material | Glass |
Finish | Bronze |
Glass Color | Seedy |
Type - Wall Pack Fixtures | Traditional |
Fixture Housing Material | Steel |
Type | Outdoor |
Fixture Housing Color | Bronze |
Mounting | Wall |
Number of Light Bulbs Required | 1 |
Color Tuning | No |
Bulb Shape | E26 |
Extension | 9 in |
Location | Rated for Dry, Damp, or Wet exterior areas |
Dimmable | Yes |
Bulb Base Type | Medium |
Description
Westchester outdoor lanterns feature a classic, elegant design with a beautifully scrolled arm, exquisite detailing, and framed backplate that complements the decor of any home The curved seedy glass works with the finish and detailing to provide a stunning look from the fixture and a warm glow from the light The bronze finish is treated to prevent pitting, tarnishing, corrosion, and discoloration The sturdy, weather resistant steel construction and waterproof seal protect the lantern from harsh outdoor elements to ensure the long life of the fixture These outdoor lanterns install easily and deliver welcoming, safe and reliable exterior lighting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO Wall Pack, HPS, 120V, 150W (23Y142)
- STREAMLIGHT Black Rechargeable Led Tactical Handheld Flashlight, 375 lm lm (74300)
- ILC Replacement for TCP 32418t30k replacement light bulb lamp (32418T30K TCP)
- DABMAR LIGHTING Dabmar Lighting DL-13-R 13 watts PL13 Lamps; Red (DL-13/R)
- DESIGNERS FOUNTAIN Portland 8.25in Weathered Pewter Dark Sky 1-Light Outdoor Line Voltage Wall Sconce (33131-WP)
- DESIGNERS FOUNTAIN Erving 16.25in Black 1-Light Outdoor Line Voltage Wall Sconce, Bulb Not Included (2971-BK)
- DESIGNERS FOUNTAIN Twilight 14 in 1Light Black Outdoor Wall Lantern with Clear Glass Shade (D275M-7EW-BK)
- DESIGNERS FOUNTAIN Waterbury 14.25in Black 1-Light Outdoor Line Voltage Wall Sconce, Bulb Not Included (2462-BK)
- DESIGNERS FOUNTAIN Piedmont 13in Oil Rubbed Bronze Integrated LED Outdoor Line Voltage Wall Sconce (LED33431-ORB)
- PROGRESS LIGHTING 5" Outdoor Up/Down Wall Cylinder (P5675-82)
- Designers Fountain Outdoor Wall Lights