Shop All Outdoor Wall Lights
Designers Fountain
Waterbury 1425 in 1Light White Outdoor Wall Lantern with Clear Glass Shade
Mfr # 2462-WH
Zoro # G307352496
product price: $35.49
/ea
$35.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120
- Width 7 in
- Height 14.25 in
- Length 9 in
- Series Waterbury
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Designers Fountain
- MFR # 2462-WH
- Zoro # G307352496
- UPC # 46335820029
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | 7 in |
Height | 14.25 in |
Length | 9 in |
Details
Item | Wall Lantern |
Voltage | 120 |
Series | Waterbury |
Light Technology | Incandescent |
Watts | 60 |
Lens Material | Glass |
Finish | White |
Glass Color | Clear |
Fixture Housing Material | Cast Aluminum |
Type - Wall Pack Fixtures | Traditional |
Type | Outdoor |
Fixture Housing Color | White |
Mounting | Wall |
Number of Light Bulbs Required | 1 |
Location | Rated for Dry, Damp, or Wet exterior areas |
Color Tuning | No |
Extension | 9 in |
Bulb Shape | E26 |
Dimmable | Yes |
Bulb Base Type | Medium |
Description
Waterbury outdoor lanterns feature a classic, elegant six sided design that complements the exterior decor of any home The rounded clear glass works with the sharp lines and detailed backplate to provide a bold look from the fixture and a warm glow from the light The solid white finish is treated to prevent pitting, tarnishing, corrosion and discoloration The sturdy, weather resistant cast aluminum construction and waterproof seal protect the lantern from harsh outdoor elements to ensure the long life of the fixture These outdoor lanterns install easily and deliver welcoming, safe and reliable exterior lighting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRESCO Tresco 72 18 m Infinex Diffuser, Frosted (L-X72-DIFF-FR-1)
- SURE-LITES Led Em, Nicad Bat, White (CU2-LED)
- ILC Replacement for Bulbrite 646350 replacement light bulb lamp 2 Pack (646350 BULBRITE)
- GE LAMPS Fluorescent Linear Lamp, T5, Warm, 3000K (F14WT5/830/ECO)
- DESIGNERS FOUNTAIN Portland 8.25in Weathered Pewter Dark Sky 1-Light Outdoor Line Voltage Wall Sconce (33131-WP)
- DESIGNERS FOUNTAIN Preston 8 in 1Light Black Outdoor Wall Lantern with Clear Glass Shade (1161-BK)
- DESIGNERS FOUNTAIN Sedona 1075 in 1Light Oil Rubbed Bronze Outdoor Wall Lantern with Amber Glass Shade (2370-AM-ORB)
- DESIGNERS FOUNTAIN Portland 9.75in Weathered Pewter Dark Sky 1-Light Outdoor Line Voltage Wall Sconce (33141-WP)
- DESIGNERS FOUNTAIN Burton 12 in 1Light Black Outdoor Wall Lantern with Clear Glass Shade (D277M-6EW-BK)
- DESIGNERS FOUNTAIN Portland 8in Weathered Pewter Dark Sky 1-Light Outdoor Line Voltage Wall Sconce (33121-WP)
- QUOIZEL Stonington Outdoor Wall Lantern (SNN8406W)
- Designers Fountain Outdoor Wall Lights