Shop All Chandeliers
Designers Fountain
Villa Rose 8 Light Glam Brushed Gold with Clear And Smoke Glass Drops Shades Chandelier
Mfr # D208C-8CH-BG
Zoro # G710386064
product price: $587.99
/ea
Free Shipping & Returns
$587.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Finish Brushed Gold
- Glass Color Clear Glass and Smoke Glass
- Number of Lights 8
- Standards UL/CUL
- Light Source Incandescent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Designers Fountain
- MFR # D208C-8CH-BG
- Zoro # G710386064
- UPC # 46335091290
- Country of Origin China
- Category Chandeliers
Details
Housing Finish | Brushed Gold |
Glass Color | Clear Glass and Smoke Glass |
Number of Lights | 8 |
Standards | UL/CUL |
Light Source | Incandescent |
Safety Rated | Dry |
Connection Type | Hard Wired |
Description
Villa Rose dazzles with layered blown glass orbs and a luxe Brushed Gold finish. The clear and smoke finished glass pieces are stunning when paired and stacked, offering a chic modern design. The fixture is easy to install, can be mounted on a sloped ceiling and requires 8 screw-based light bulbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Lumapro 2cvb7 replacement light bulb lamp, 2PK (2CVB7 LUMAPRO)
- LITEZALL Rechargeable Revive Headlamp (LA-RCHCOB-8/24)
- FEIT ELECTRIC CFL 23W 1600L SFT WH 4PK (ESL23TM/4/RP)
- LIVING ACCENTS Bollard Lt Led 35Lmn Blk (A-LVPPD-35-BOL)
- DESIGNERS FOUNTAIN Elements 6-Light Charcoal Interior Incandescent Chandelier (86586-CHA)
- DESIGNERS FOUNTAIN Mission Ridge 3 Light Rustic Warm Mahogany with Goldenrod Glass Shades Chandelier For Dining Rooms (82183-WM)
- DESIGNERS FOUNTAIN Norro 4 Light Modern Matte Black with Clear Glass Shades Chandelier For Dining Rooms (D290M-4CH-MB)
- DESIGNERS FOUNTAIN Avara 4 Light Traditional Oil Rubbed Bronze with White Fabric Shade Chandelier For Dining Rooms (88684-ORB)
- DESIGNERS FOUNTAIN Emmett 6 Light Modern Old Satin Brass Chandelier For Dining Rooms (92786-OSB)
- DESIGNERS FOUNTAIN Ingo 5 Light Modern Polished Nickel with Clear Ribbed Glass Shades Chandelier For Dining Rooms (D230M-5CH-PN)
- Z-LITE Princess Chandeliers 4 Light Mini Chandelier, Antique Silver (424AS)
- Designers Fountain Chandeliers