Designers Fountain

Urban Oasis 60 Watt 6 Light Matte Black Pendant


product price: $383.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Number of Lights 6
  • Light Bulb Wattage 60
  • Standard UL/cUL; Dry Safety Rated
  • Frame Finish Matte Black
  • Light Type Incandescent
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Details

Number of Lights 6
Light Bulb Wattage 60
Standard UL/cUL; Dry Safety Rated
Frame Finish Matte Black
Light Type Incandescent
Connection Type Hardwired

Description

This modern industrial style is created by combining a little bit of the Old World charm with modern sleekness. The essence of our Urban Oasis collection is its clean lines and sleek Matte Black finish evoking comfort, nostalgia and tradition.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.