Shop All Sconces
Designers Fountain
Urban Oasis 4.75in 2-Light Matte Black Modern Indoor Vanity
Mfr # D224M-WS-MB
Zoro # G810386070
product price: $94.45
/ea
Free Shipping & Returns
$94.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Matte Black
- Standards UL/CUL
- Safety Rated Damp
- Connection Type Hard Wired
- Light Source Incandescent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Designers Fountain
- MFR # D224M-WS-MB
- Zoro # G810386070
- UPC # 46335098541
- Country of Origin China
- Category Sconces
Details
Finish | Matte Black |
Standards | UL/CUL |
Safety Rated | Damp |
Connection Type | Hard Wired |
Light Source | Incandescent |
Number of Lights | 2 |
Description
This modern industrial style is created by combining a little bit of the Old World charm with modern sleekness. The essence of our Urban Oasis collection is its clean lines and sleek Matte Black finish evoking comfort, nostalgia and tradition.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Kodak Carousel Model S replacement light bulb lamp (CAROUSEL MODEL S KODAK)
- METALUX Wireguard Strip (Sn / Snf) 4Ft (WG/SNF-4FT-B)
- LUMAPRO LUMAPRO 8W, S8 Miniature Incandescent Bulb, Lumens: 402/38 (1157-2PK)
- THOROLED CC, 0-10V, 40W, Univ, 700mA, 18-58VDC (T1M1UNV0700-40C)
- DESIGNERS FOUNTAIN Logan 4.5in 1-Light Matte Black Transitional Indoor Wall Sconce with Clear Seedy Glass Shade (96401-MB)
- DESIGNERS FOUNTAIN Evi 4.5in 1-Light Chrome Glam Indoor Wall Sconce with Frosted White Shade (89901-CH)
- DESIGNERS FOUNTAIN Mission Ridge 5in 1-Light Warm Mahogany Mission Indoor Vanity with Goldenrod Glass Shade (82101-WM)
- DESIGNERS FOUNTAIN Chicago Pm 4.25in 1-Light Old Satin Bronze Modern Indoor Vanity with Ribbed Metal Accent (D233M-WS-OSB)
- DESIGNERS FOUNTAIN Manhasset 23.5in 2-Light Old Satin Bronze Classic Indoor Wall Sconce with Etched White Glass Shade (D259M-2WS-OSB)
- DESIGNERS FOUNTAIN Westin 5.25in 1-Light Satin Platinum Modern Industrial Indoor Wall Sconce with Clear Glass Shade (95701-SP)
- MAXIM LIGHTING Quarry 1-Light LED Wall Sconce (18200WADBZ)
- Designers Fountain Sconces