Shop All Outdoor Wall Lights
Designers Fountain
Twilight 14 in 1Light Black Outdoor Wall Lantern with Clear Glass Shade
Mfr # D275M-7EW-BK
Zoro # G407352525
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120
- Width 7 in
- Length 6 in
- Series Twilight
- Light Technology Incandescent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Designers Fountain
- MFR # D275M-7EW-BK
- Zoro # G407352525
- UPC # 46335115620
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | 7 in |
Height | 14 in |
Length | 6 in |
Details
Item | Wall Lantern |
Voltage | 120 |
Series | Twilight |
Light Technology | Incandescent |
Watts | 60 |
Lens Material | Glass |
Finish | Black |
Glass Color | Clear Glass |
Type - Wall Pack Fixtures | Modern |
Fixture Housing Material | Steel |
Fixture Housing Color | Black |
Mounting | Wall |
Type | Outdoor |
Number of Light Bulbs Required | 1 |
Location | Rated for Dry, Damp, or Wet exterior areas |
Bulb Base Type | Medium |
Color Tuning | No |
Dimmable | Yes |
Bulb Shape | E26 |
Extension | 6 in |
Description
Twilight outdoor lanterns combine Modern styling with a warm and luxurious Old Satin Brass backplate accent They are available in two sizes for flexibility in placement and light coverage Made from durable steel for years of outdoor illumination
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO Bulb, Incandescent, 40W, A15, Medium Base, Shatter Proof (S4881)
- SYLVANIA Ceramic Metal Halide HID Bulb, 20W, 3000K (MC20TF/U/GU6.5/830)
- KILLARK Guard, For EM, EB, EQ Series (EMG1)
- SUNLITE Square LED Mushroom Fixture, 3000K, Warm W, Width: 15 (LFX/MU/SQ/14''/24W/E/D/30K)
- DESIGNERS FOUNTAIN Beacon 15in Burnished Bronze Integrated LED Outdoor Line Voltage Wall Sconce (LED32611-BNB)
- DESIGNERS FOUNTAIN Portland 8.25in Weathered Pewter Dark Sky 1-Light Outdoor Line Voltage Wall Sconce (33131-WP)
- DESIGNERS FOUNTAIN Waterbury 14.25in Black 1-Light Outdoor Line Voltage Wall Sconce, Bulb Not Included (2462-BK)
- DESIGNERS FOUNTAIN Waterbury 1425 in 1Light White Outdoor Wall Lantern with Clear Glass Shade (2462-WH)
- DESIGNERS FOUNTAIN Brensten 13.75in Weathered Iron 1-Light Outdoor Line Voltage Wall Sconce, Bulb Not Included (23131-WI)
- DESIGNERS FOUNTAIN Blueberry Trail 195 in 2Light Weathered Pewter Outdoor Wall Lantern with Clear Glass Shade (D265M-8EW-WP)
- LIVEX LIGHTING Brushed Nickel Outdoor Wall Lantern, 1 Li (22380-91)
- Designers Fountain Outdoor Wall Lights