Shop All Post Lighting
Designers Fountain
Tiverton 3-Light Black Cast Aluminum Line Voltage Outdoor Weather Resistant Post Light
Mfr # 2446-BK
Zoro # G610083414
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black
- Glass Color Clear
- Standards UL/CUL
- Safety Rated Wet
- Connection Type Hard Wired
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Designers Fountain
- MFR # 2446-BK
- Zoro # G610083414
- UPC # 46335866003
- Country of Origin China
- Category Post Lighting
Details
Finish | Black |
Glass Color | Clear |
Standards | UL/CUL |
Safety Rated | Wet |
Connection Type | Hard Wired |
Light Source | Incandescent |
Number of Lights | 3 |
Description
Hallowell outdoor post lanterns feature an elegant 6 sided design with exquisite scrolled detailing that complements the decor of any home. The clear beveled glass works with the finish and detailing to provide a classic look from the fixture and a warm glow from the light. The solid black finish is treated to prevent pitting, tarnishing, corrosion, and discoloration. The sturdy, weather resistant cast aluminum construction and waterproof seal protect the lantern from harsh outdoor elements to ensure the long life of the fixture. These outdoor post lanterns install easily and deliver welcoming, safe and reliable exterior lighting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 3/9/12W A19 LED 3-way Frosted 5000K Medium Double Contact 22 (S9319)
- ILC Replacement for BULBRITE Q20G4/24 (Q20G4/24 BULBRITE)
- SYLVANIA Quartz Metal Halide HID Bulb, 1000W, 4000K (M1000/U)
- SATCO 3W T5 LED Light Bulb - Miniature Bi Pin Base - Frost Finish (S11903)
- DESIGNERS FOUNTAIN Bayport Dark Sky 1-Light Bronze Steel Line Voltage Outdoor Weather Resistant Post Light (31336-BZ)
- DESIGNERS FOUNTAIN Riviera 3-Light Black Cast Aluminum Line Voltage Outdoor Weather Resistant Post Light (1923-BK)
- MAXIM Builder Cast 3-Light 9" Wide Black Outdoor Pole/Post Mount (3008BK)
- QUOIZEL Newbury Outdoor Post Lantern (NY9043AC)
- QUOIZEL LaSalle Outdoor Post Lantern (LLE9011WT)
- PROGRESS LIGHTING Roman Coach 1-Light Post Lantern, 100 W, Black (P6417-31)
- PROGRESS LIGHTING Roman Coach 1-Light Med Post Lantern, 100 W, Antique Bronze (P6417-20)
- Designers Fountain Post Lighting