Shop All Outdoor Wall Lights
Designers Fountain
Tiverton 18in Black 1-Light Outdoor Line Voltage Wall Sconce, Bulb Not Included
Mfr # 2431-BK
Zoro # G310083424
product price: $54.95
/ea
$54.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120
- Width 9.5 in
- Length 9.5 in
- Series Tiverton
- Light Technology Incandescent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Designers Fountain
- MFR # 2431-BK
- Zoro # G310083424
- UPC # 46335865792
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | 9.5 in |
Height | 18.25 in |
Length | 9.5 in |
Details
Item | Wall Lantern |
Voltage | 120 |
Series | Tiverton |
Light Technology | Incandescent |
Watts | 60 |
Lens Material | Glass |
Finish | Black |
Glass Color | Clear |
Mounting | Wall |
Number of Light Bulbs Required | 1 |
Type | Outdoor |
Fixture Housing Color | Black |
Type - Wall Pack Fixtures | Traditional |
Fixture Housing Material | Cast Aluminum |
Bulb Shape | E26 |
Color Tuning | No |
Dimmable | Yes |
Location | Rated for Dry, Damp, or Wet exterior areas |
Extension | 9.5 in |
Bulb Base Type | Medium |
Description
Hallowell outdoor lanterns feature an elegant 6 sided design with a bold arm and exquisite scrolled detailing that complements the decor of any home. The clear beveled glass works with the finish and detailing to provide a classic look from the fixture and a warm glow from the light. The solid black finish is treated to prevent pitting, tarnishing, corrosion and discoloration. The sturdy, weather resistant cast aluminum construction and waterproof seal protect the lantern from harsh outdoor elements to ensure the long life of the fixture. These outdoor lanterns install easily and deliver welcoming, safe and reliable exterior lighting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Charger Base, Charges Up to 1 Flashlight (22047)
- ILC Replacement for Damar 1191b replacement light bulb lamp (1191B DAMAR)
- FEIT ELECTRIC LED Bug Light, General Purpose, A19 Lamp, E26 Lamp Base, Yellow, Yellow Light (A19/BUG/LED)
- RECYCLEPAK Veolia Battery Recycling Kit, 6-1/2"x5-1/2"x6" (SUPPLY-093)
- DESIGNERS FOUNTAIN Brensten 11.75in Weathered Iron 1-Light Outdoor Line Voltage Wall Sconce, Bulb Not Included (23121-WI)
- DESIGNERS FOUNTAIN Black One Light 7in. Cast Aluminum Wall Lantern (2461-BK)
- DESIGNERS FOUNTAIN Twilight 14 in 1Light Black Outdoor Wall Lantern with Clear Glass Shade (D275M-7EW-BK)
- DESIGNERS FOUNTAIN Preston 8 in 1Light Black Outdoor Wall Lantern with Clear Glass Shade (1161-BK)
- DESIGNERS FOUNTAIN Portland 8in Weathered Pewter Dark Sky 1-Light Outdoor Line Voltage Wall Sconce (33121-WP)
- DESIGNERS FOUNTAIN Burton 16 in 1Light Black Outdoor Wall Lantern with Clear Glass Shade (D277M-7EW-BK)
- MAXIM Linear LED 1-Light 7" Wide Bronze Outdoor Wall Sconce (55538WTBZ)
- Designers Fountain Outdoor Wall Lights