Shop All Post Lighting
Designers Fountain
Tiverton 1-Light Black Cast Aluminum Line Voltage Outdoor Weather Resistant Post Light
Mfr # 2436-BK
Zoro # G310083448
product price: $55.25
/ea
$55.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black
- Glass Color Clear
- Standards UL/CUL
- Number of Lights 1
- Safety Rated Wet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Designers Fountain
- MFR # 2436-BK
- Zoro # G310083448
- UPC # 46335865914
- Country of Origin China
- Category Post Lighting
Details
Finish | Black |
Glass Color | Clear |
Standards | UL/CUL |
Number of Lights | 1 |
Safety Rated | Wet |
Light Source | Incandescent |
Connection Type | Hard Wired |
Description
Hallowell outdoor post lanterns feature an elegant 6 sided design with exquisite scrolled detailing that complements the decor of any home. The clear beveled glass works with the finish and detailing to provide a classic look from the fixture and a warm glow from the light. The solid black finish is treated to prevent pitting, tarnishing, corrosion, and discoloration. The sturdy, weather resistant cast aluminum construction and waterproof seal protect the lantern from harsh outdoor elements to ensure the long life of the fixture. These outdoor post lanterns install easily and deliver welcoming, safe and reliable exterior lighting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL BOLT Low-Profile Headlamp Mount (48-73-1094)
- FEIT ELECTRIC LED BULB A15 E26 75W SW 2PK (BPA1575927WFIL2)
- ILC Replacement for HALCO JC20/24V/HX (JC20/24V/HX HALCO)
- LUMINATION Cable Mounting Kit, 60 in. L (5FT Y CBL KIT)
- DESIGNERS FOUNTAIN Bayport Dark Sky 1-Light Bronze Steel Line Voltage Outdoor Weather Resistant Post Light (31336-BZ)
- DESIGNERS FOUNTAIN Riviera 3-Light Black Cast Aluminum Line Voltage Outdoor Weather Resistant Post Light (1923-BK)
- QUOIZEL Westover 1-Light Earth Black Outdoor Post Lantern (WVR9106EK)
- DABMAR LIGHTING Spike, Female, Heavy Duty, Ground (LV-S2-F)
- Z-LITE Portland 1 Light Post Mount Light, Black & Clear Beveled (531PHBR-BK)
- Z-LITE Seoul 4 Light Outdoor Post Mount Fixture, Black & Clear (571PHXXLR-BK)
- SONOMA Sonoma F-2750-BLK Medium Post Mount Light-Black (F-2750-BLK)
- Designers Fountain Post Lighting