Shop All Sconces
Designers Fountain
Tafo 9.5in 1-Light Golden Mist Industrial Indoor Wall Sconce with Metal Cage
Mfr # D273M-WS-GM
Zoro # G310385412
Free Shipping & Returns
$86.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Golden Mist
- Lamp Watts 60W
- Standards UL/CUL
- Safety Rated Damp
- Connection Type Hard Wired
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Designers Fountain
- MFR # D273M-WS-GM
- Zoro # G310385412
- UPC # 46335115446
- Country of Origin China
- Category Sconces
Details
Finish | Golden Mist |
Lamp Watts | 60W |
Standards | UL/CUL |
Safety Rated | Damp |
Connection Type | Hard Wired |
Light Source | Incandescent |
Number of Lights | 1 |
Description
The Tafo collection is Modern Industrial design at its best, with its thin cage and streamlined shapes. Tafo fixtures are perfect for filament bulbs, and come in either Golden Mist or Matte Black finishes. Made from durable steel for years of enjoyment and illumination.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAY-BRITE CFI Selectable Backlit Panel LED (2SBP3040L8CS-2-UNV-DIM)
- PETZL AMERICA Rechargeable Headlamp, Pixa 3R, 90 Lumens (?E78CHR 2)
- LITHONIA LIGHTING LED Striplight, 42W, 5265 lm, 120/277V (ZL1NL485000LMFSTMVOLT40K80CRIWH)
- ITEK MEGALIGHT ALUM TACTICAL FLASHLIGHT (TZF120326)
- DESIGNERS FOUNTAIN Chicago Pm 4.25in 1-Light Old Satin Bronze Modern Indoor Vanity with Ribbed Metal Accent (D233M-WS-OSB)
- DESIGNERS FOUNTAIN Logan 4.5in 1-Light Matte Black Transitional Indoor Wall Sconce with Clear Seedy Glass Shade (96401-MB)
- DESIGNERS FOUNTAIN Westin 5.25in 1-Light Satin Platinum Modern Industrial Indoor Wall Sconce with Clear Glass Shade (95701-SP)
- DESIGNERS FOUNTAIN Austin 5.5in 1-Light Weathered Saddle Rustic Indoor Vanity with Satin Crepe Glass Shade (97301-WSD)
- DESIGNERS FOUNTAIN Mission Ridge 5in 1-Light Warm Mahogany Mission Indoor Vanity with Goldenrod Glass Shade (82101-WM)
- DESIGNERS FOUNTAIN Evi 4.5in 1-Light Chrome Glam Indoor Wall Sconce with Frosted White Shade (89901-CH)
- Z-LITE Mila 1 Light Wall Sconce, Matte Black & White (808-1S-MB)
- Designers Fountain Sconces