Shop All Outdoor Wall Lights
Designers Fountain
Stonyridge 13in Satin Bronze 1-Light Outdoor Line Voltage Wall Sconce, Bulb Not Included
Mfr # 32021-SB
Zoro # G910083367
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120
- Width 7.75 in
- Height 13 in
- Length 8.5 in
- Series Stonyridge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Designers Fountain
- MFR # 32021-SB
- Zoro # G910083367
- UPC # 46335056985
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | 7.75 in |
Height | 13 in |
Length | 8.5 in |
Details
Item | Wall Lantern |
Voltage | 120 |
Series | Stonyridge |
Light Technology | Incandescent |
Watts | 60 |
Lens Material | Glass |
Finish | Satin Bronze |
Glass Color | Clear Seedy |
Type | Outdoor |
Type - Wall Pack Fixtures | Farmhouse |
Fixture Housing Color | Satin Bronze |
Number of Light Bulbs Required | 1 |
Fixture Housing Material | Steel |
Mounting | Wall |
Extension | 8.5 in |
Color Tuning | No |
Bulb Base Type | Medium |
Location | Rated for Dry, Damp, or Wet exterior areas |
Bulb Shape | E26 |
Dimmable | Yes |
Description
Stonyridge outdoor wall lights are designed to enhance any exterior decor with a modern farmhouse look. This outdoor wall lantern features a satin bronze finish. The clear seedy glass highlights the vintage style bulb, and creates a unique pattern of light around the fixture. This wall lantern is perfect for entryways, porches, patios, front doors, garage doors, common outside areas.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKWAY IMPORTS Round LED Ceiling Light Fixture Sconce Flush Mount Lighting, 6500K 12 in. White 24W (QI004034.M.WT)
- SIMPLE DESIGNS 22 Sports Combo Basketball, Baseball, Football Polyresin Table Lamp, Light Beige Tapered Drum Shade (LT1082-SPT)
- ILC Replacement for GE General Electric G.E Sox55 LED Replacement replacement light bulb lamp (SOX55 LED REPLACEMENT GE GENERAL ELECTRIC G.E)
- ILC Replacement for Ushio Qih240-1600/s replacement light bulb lamp (QIH240-1600/S USHIO)
- DESIGNERS FOUNTAIN Portland 8.25in Weathered Pewter Dark Sky 1-Light Outdoor Line Voltage Wall Sconce (33131-WP)
- DESIGNERS FOUNTAIN Bayport 7.75in Bronze Dark Sky 1-Light Outdoor Line Voltage Wall Sconce, Bulb Not Included (31311-BZ)
- DESIGNERS FOUNTAIN Twilight 14 in 1Light Black Outdoor Wall Lantern with Clear Glass Shade (D275M-7EW-BK)
- DESIGNERS FOUNTAIN Burton 12 in 1Light Black Outdoor Wall Lantern with Clear Glass Shade (D277M-6EW-BK)
- DESIGNERS FOUNTAIN Brensten 13.75in Weathered Iron 1-Light Outdoor Line Voltage Wall Sconce, Bulb Not Included (23131-WI)
- DESIGNERS FOUNTAIN Preston 8 in 1Light Black Outdoor Wall Lantern with Clear Glass Shade (1161-BK)
- QUOIZEL Beachside Outdoor Wall Lantern (BCE8410GV)
- Designers Fountain Outdoor Wall Lights